Apply to be a TradeMaster!
Main product image of Commercial Grade Duplex Receptacle w/ Self Grounding Clip, Back or Side Wire, 20A, NEMA 5-20R - White (125V)
Magnifying glass
Hover image to zoom

Commercial Grade Duplex Receptacle w/ Self Grounding Clip, Back or Side Wire, 20A, NEMA 5-20R - White (125V)

Brand:
Leviton
SKU:
BR20-WS
Rating:
(0)
Q&A:
(0)
Commercial Grade Duplex Receptacle w/ Self Grounding Clip, Back or Side Wire, 20A, NEMA 5-20R - White (125V)
Magnifying glass
Hover image to zoom
$5.98 each
BOX UP & SAVE 3%
$58.10 box of 10
$5.81 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Horse Power
1 HP
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

Commercial Grade Duplex Receptacle w/ Self Grounding Clip, Back or Side Wire, 20A, NEMA 5-20R - White (125V)

Product Specifications:
  • At Rated Voltage: 1 HP
  • Amperage: 20 A
  • Grounding: Self-Grounding
  • Voltage: 125 VAC
  • Wires: 3
  • Operating Temperature: -40°C to 60°C
  • Color: White
  • Terminal Accom.: 14-10 AWG
  • Termination: Back or Side Wire
  • Device Type: Duplex Receptacle Outlet
  • NEMA: 5-20R
  • Grade: Commercial Specification Grade

Specs

–
Voltage:

125v

Poles:

2

Type:

Straight Blade Duplex Receptacle

Color:

White

Horse Power:

1

NEMA Rating:

5-20R

Terminations:

Side

Amperage:

20

Grade:

Commercial

Ground:

Self Grounding

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy