Shop Resideo Sale
Main product image of 60A Non-Fused A/C Disconnect w/ Top Open (240V)
Magnifying glass
Hover image to zoom

60A Non-Fused A/C Disconnect w/ Top Open (240V)

Brand:
Square D
SKU:
QO200TR
Rating:
(18)
Q&A:
(0)
60A Non-Fused A/C Disconnect w/ Top Open (240V)
Magnifying glass
Hover image to zoom
$26.71 each
In Stock
In Stock
Get 38 Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
240v
Product Highlight: Height (Inches)
6.5" Height

Description

–
Features:
  • Item: Air Conditioning Disconnect Switch
  • Metallic / Non-Metallic: Metallic
  • Material of Construction: Galvanized Steel
  • Duty: General
  • Amps AC: 60
  • Voltage: 240VAC
  • Phase: 1
  • Max. HP @ 240V: 10 HP
  • NEMA Enclosure Type: 3R
  • IP Rating: 14
  • Short Circuit Protection: None Number of Wires: 2
  • Number of Poles: 2
  • Contact Form: 2PST
  • Height: 6-1/2"
  • Width: 4-39/64"
  • Depth: 3-29/32"
  • Receptacle Type: No Receptacle Included
  • Standards: UL Listed


Specs

–
Product Type:

Disconnect Box

Type:

Non-Fused

Opening:

Top

Amperage:

60

Voltage:

240v

Phase:

1

Height (Inches):

6.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.78 out of 18 reviews
100% would recommend this product
4.78
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
22%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 18 reviews

I will continue to buy this product

Easy order, fast delivery
Mark
Rhode Island
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Box Just A Little Small

Bought this box to be the 60AMP disconnect for the attic unit of a heat pump. It works amazingly, looks good, and it built very good as well. However it's size certainly made it difficult to work on. Firstly, the cable grips on the bottom had to be set 90° from each other because they wouldn't fit in the same orientation. Second, fighting the #6 wires to the top of the disconnect where the input power lugs are was a huge struggle by itself. Thankfully, the power output lugs are side-by-side so they were easy to attach to. Overall, I'd definitely buy it again for that price.
Mk5mod0
Port Deposit, MD
2 years ago
Was this review helpful to you?

Works as should

Way better than the pull out disconnects, only wished it came in a 30amp
Anthony
Vermont
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

An excellent disconnect switch for the money

Square D products have always been very high quality for a fair price too.
Yuri
Albany NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great little box

Great little box, solid connections, nice big lugs. Only reason I didn't give 5 stars is the lid doesn't have a latah open/up. Not sure if that's a safety thing or overlooked thing but it's a pain when installing and the lid keeps falling down.
Turbotoy
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

In stock!

In stock! Yeah! I used these for service cutoffs for my water heater and well pump which is in my basement, but the breakers are out in the garage. Saves me a lot of steps. These are quality and priced great with sonic delivery. That's why I buy from SupplyHouse.com. Cheers, SteveM
Sjm1
Billings, Missouri
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent reasonably priced product

I used this a a disconnect for a water heater located in a utility room a good distance away from the breaker. Worked perfectly.
STEVEN
AL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

does what is expected

this is better than the fused disconnect.
STEVEN
Wisconsin
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a/c disconnect

took a while to get but worked out in the end.
STEVEN
WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use this type alot, and will continue.

Nice small disconnect, cover removes to easily wire. Also you can replace the switch, or install a QO style breaker for end line protection
Mick
Pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy