Apply to be a TradeMaster!
Main product image of Single-Pole, Commercial Side Wired Switch, 15 Amp - Gray (120/277V)
Magnifying glass
Hover image to zoom

Single-Pole, Commercial Side Wired Switch, 15 Amp - Gray (120/277V)

Brand:
Leviton
SKU:
CS115-2GY
Rating:
(0)
Q&A:
(0)
Single-Pole, Commercial Side Wired Switch, 15 Amp - Gray (120/277V)
Magnifying glass
Hover image to zoom
$3.20 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 277v
Product Highlight: Horse Power
1/2, 2 HP
Product Highlight: Color
Gray
Product Highlight: Material
Thermoplastic
Product Highlight: Grade
Commercial

Description

–
The Leviton CS115-2GY is a single-pole switch from Leviton's product line of Commercial Specification Grade switches. This particular model comes in gray. This single-pole switch is perfect for use in government buildings, municipal facilities, department stores, malls, health care facilities and hospitals, office buildings, universities, colleges, schools and cultural institutions. It is designed for top performance and fine appearance. This model features impact-resistant thermoplastic nylon body. Leviton offers switches in a wide variety of wiring options, colors and other features. Among them are 15 and 20 Amp commercial switches. This is a grounded type unit. The Leviton brand offers you the highest in production standards according to National Electrical Manufacturers Association.

Features:
  • For Commercial Spec Grade
  • Leviton offers a large selection of 15 and 20 Amp Commercial switches
  • Available in a wide variety of colors, wiring options and other features
  • Designed to offer outstanding reliability and top performance in commercial settings

Specifications:
  • Grounding: Grounding
  • Amperage: 15 Amp
  • Voltage: 120/277 VAC
  • Voltage: 120/277 Volt
  • HP Rating: 1/2HP-120V 2HP-240V-277V
  • Max. Amperage: 12 Amp
  • Termination: Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Color: Gray
  • Standards and Certifications: UL/CSA

Specs

–
Type:

Single Pole

Voltage:

120v

277v

Horse Power:

1/2

2

Ground:

Grounding

Terminations:

Side

Color:

Gray

Material:

Thermoplastic

Poles:

1

Application:

Light Switch

Grade:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy