Shop Resideo Sale
Main product image of Tamper Resistant Duplex Receptacle - Gray (15A, 125V)
Magnifying glass
Hover image to zoom

Tamper Resistant Duplex Receptacle - Gray (15A, 125V)

Brand:
Leviton
SKU:
T5320-GY
Rating:
(0)
Q&A:
(0)
Tamper Resistant Duplex Receptacle - Gray (15A, 125V)
Magnifying glass
Hover image to zoom
$1.85 each
BOX UP & SAVE 9%
$16.90 box of 10
$1.69 each
In Stock
In Stock
Get 285 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Gray
Product Highlight: Amperage
15 Amps
Product Highlight: Grade
Residential

Description

–
Tamper Resistant Duplex Receptacle - Gray (15A, 125V)

Leviton's duplex receptacles are designed for a chic appearance, quick installation and durability. The impact-resistant thermoplastic design allows for a long service life and high performance in homes, offices, schools and other settings.

Specs

–
Voltage:

125v

Poles:

2

Type:

Straight Blade Duplex Receptacle

Color:

Gray

Ground:

Grounding

Amperage:

15

NEMA Rating:

5-15R

Terminations:

Quickwire Push-In & Side

Features:

Tamper Resistant

Grade:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy