Apply to be a TradeMaster!
Main product image of Split Core Current Transformer with 333 mV Output (200A)
Magnifying glass
Hover image to zoom

Split Core Current Transformer with 333 mV Output (200A)

Brand:
Leviton
SKU:
CTV02-KD0
Rating:
(0)
Q&A:
(0)
Split Core Current Transformer with 333 mV Output (200A)
Magnifying glass
Hover image to zoom
$86.70 each
In Stock
In Stock
Get 2 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Amperage
200A Amps

Description

–

This is a Split Core Current Transformer with 333 mV Output (200A) manufactured by Leviton.

Current Transformer, Split Core, 333MV, 200A, 0.5%, 1 X 1 in, 12 FT Leads

Leviton 333mV Current Transformers (CTs) support the Series 4000, Series 4100, Series 7000, and Series 7100 lines of revenue-grade submeters and help meet all measurement and verification-based opportunities, including smart submetering and LEED rating achievement.

Specs

–
Color:

Black

Amperage:

200A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy