The Day Savers – A National Tradesmen Day Contest
Main product image of Decora Smart Wi-Fi Universal LED/Incandescent Switch - White (15A, 120V)
Magnifying glass
Hover image to zoom

Decora Smart Wi-Fi Universal LED/Incandescent Switch - White (15A, 120V)

Brand:
Leviton
SKU:
D215S-1BW
Rating:
(0)
Q&A:
(0)
Decora Smart Wi-Fi Universal LED/Incandescent Switch - White (15A, 120V)
Magnifying glass
Hover image to zoom
D215S-1BW has been discontinued
Discontinued June 12, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Decora Smart Wi-Fi Switch, Neutral Wire Required - White (15A, 120V), D315S-1BW
Brand:
Leviton
SKU:D315S-1BW
(0)
Out of Stock
Out of Stock
Get it Thu, Sep 17 - Thu, Sep 24
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Warranty
5 Year Warranty

Description

Control connected loads and lights from anywhere using Wi-Fi, an internet connection and the free My Leviton app; that is all you need, no hub required. Simplify control of the residence - schedule lights and connected loads to turn on/off at specific times or based on sunrise/sunset, easily group smart devices into rooms, and create scenes to activate multiple lights at once. Supports LED and CFL technologies up to 600 Watts along with support for legacy incandescent lighting loads up to 1800 Watts, along with support for Fluorescent, Resistive, and Motor loads.
Decora Smart switches leverage popular styling, along with compatible accessories including three-way devices, color change kits, and wallplates. The switches feature true rocker action, pressing the top to turn on and the bottom to turn off. To meet any decor, color change kits are available in white, ivory, light almond, gray, black, and brown. For the most professional and cleanest installation, pair the device with an optional Leviton screwless wallplate.

Benefits:
  • Control your lights from anywhere using the free My Leviton app for iOS and Android, NO HUB REQUIRED
  • Voice Control using Amazon Alexa and Google Assistant devices (sold separately)
  • Integrate with IFTTT, utilize auto-shutoff in closets, hallways and bathrooms; plus engage home vs. away to enact randomization of lighting control
  • Simplify control of your home - schedule lights and connected loads to turn on/off at specific times or based on sunrise/sunset, easily group your smart devices into rooms, and create scenes to activate multiple lights at once
  • Designed and engineered in USA; the complete solution (hardware, app and cloud) is manufactured by Leviton

Features:
  • White and Light Almond color faces included
  • Color Change Kits (DDKIT) available in Black, Gray, Brown, Ivory
  • Rated for CFL and LED loads up to 600W
  • Rated for incandescent loads up to 1800W
  • Multi-location (3-way) switching is achieved using DD0SR-1 Coordinating Remote (no LED indicator) or DD0SR-DLZ Matching Remote (with LED indicator)
  • Hot, neutral, load and ground required for installation and traveler for muilti-switch applications optional
  • Control up to 20 residences, 99 devices, 50 rooms, 50 scenes, 50 activities, and 50 schedules per account

Specifications:
  • 15A
  • Color: White
  • No Hub Required
  • Smart Home Protocol: Wi-Fi
  • Voltage: 120 VAC
  • Works With: Alexa, Google Home, SmartThings, Nest, Ring, IFTTT
  • Warranty: 5 Year Limited

Specs

Product Type:

Switch

Amperage:

15

Voltage:

120v

Color:

White

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm