Apply to be a TradeMaster!
Main product image of 6" Round Aperture Adjustable Slim Downlight, 5 CCT Selectable - Matte White (15W)
Magnifying glass
Hover image to zoom

6" Round Aperture Adjustable Slim Downlight, 5 CCT Selectable - Matte White (15W)

Brand:
Leviton
SKU:
DAR60-S1W
Rating:
(0)
Q&A:
(0)
6" Round Aperture Adjustable Slim Downlight, 5 CCT Selectable - Matte White (15W)
Magnifying glass
Hover image to zoom
$37.51 each
In Stock
In Stock
Get 41 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
15W Watts
Product Highlight: Color
White
Product Highlight: Size
6"

Description

–
Leviton's 6-inch round aperture Adjustable Slim Downlight, with selectable color temperature, offers the performance, ease of use and flexibility valued for today's residential and light commercial applications. A direct mount downlighting solution that does not require an existing Housing or Junction Box and is fully adjustable: up to 80 of tilt and 350 of rotation. Users can change the color temperature of the light between 5 different values ranging from 2700K to 5000K with a simple switch. Pair this downlight with one of the many Leviton compatible dimmer control options to adjust for the desired light level. A total lighting solution that will provide years of quality illumination and reliable performance.

Features & Benefits:
  • Direct mount downlighting solution; no existing housing or junction box required
  • 6-inch Round Aperture delivers 1100 Lumens at 15W
  • Polycarbonate Diffusion Lens is fully adjustable: up to 80 of tilt and 350 of rotation
  • Field selectable Color Temperature (2700K to 5000K)
  • Light Engine consists of 90+ CRI LEDs with color accuracy within 4 SDCM
  • 50,000 Hours @ 70% Lumen Maintenance
  • IC Rated Die Cast Aluminum Housing
  • Diffuse Polycarbonate Lens
  • Closed-cell Gasket included for use in Wet Location and Air-tight installations
  • 120VAC Forward and Reverse Phase Dimming


Compatible with Leviton Dimmers:
  • SureSlide: 6674, 6674N, 66DF
  • Decora Smart Wi-Fi: D26HD, DN6HD, D2MSD, DWVAA
  • Decora Smart Z-wave: ZW6HD
  • Decora Digital: DDL06-BL, DDM06, DDMX1, DDE06
  • Decora Slide: DSE06, DSM10, DSL06
  • Decora Evolve: VM2D3, VMDD3
  • IllumaTech: IPE04, IPL06

Specs

–
Wattage:

15W

Type:

Recessed

Color:

White

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy