Apply to be a TradeMaster!
Main product image of 6" Round Baffle Slim Downlight, 5 CCT Selectable - Matte White (15W)
Magnifying glass
Hover image to zoom

6" Round Baffle Slim Downlight, 5 CCT Selectable - Matte White (15W)

Brand:
Leviton
SKU:
DBR60-S1W
Rating:
(1)
Q&A:
(0)
6" Round Baffle Slim Downlight, 5 CCT Selectable - Matte White (15W)
Magnifying glass
Hover image to zoom
$24.64 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
15W Watts
Product Highlight: Color
White
Product Highlight: Size
6"

Description

–

Leviton's 6-inch round aperture Baffle Slim Downlight, with selectable color temperature, offers the performance, ease of use and flexibility valued for today's residential and light commercial applications. The regressed baffle and edge-lit lens combine to create a more refined ceiling appearance and enhanced visual comfort. Users can change the color temperature of the light between 5 different values ranging from 2700K to 5000K with a simple switch. Pair this downlight with one of the many Leviton compatible dimmer control options to adjust for the desired light level. A total lighting solution that will provide years of quality illumination and reliable performance.


Features & Benefits:

  • Direct mount downlighting solution; no existing housing or junction box required
  • 6-inch Round Aperture delivers 1200 lumens at 15W
  • Regressed Lens with Baffle for less glare and improved visual comfort
  • Field selectable Color Temperature (2700K to 5000K)
  • Light Engine consists of 90+ CRI LEDs with color accuracy within 4 SDCM
  • 50,000 Hours @ 70% Lumen Maintenance
  • IC-rated Die Cast Aluminum Housing
  • Diffuse Polycarbonate Lens with edge-lit Optical System
  • Closed-cell Gasket included for use in Wet Location and Air-tight installations
  • 120VAC Forward- and Reverse-Phase Dimming


Compatible with Leviton Dimmers:

  • SureSlide: 6674N
  • Decora Smart Wi-Fi: D26HD, D2MSD, DN6HD,DWVAA
  • Decora Digital: DDL06-1L, DDM06, DDL06-BL, DDMX1
  • Decora Slide: DSE06, DSM10, DSL06
  • IllumaTech: IPE04, IPL06
  • Trimatron Rotary: RDL06, RNL06
  • Toggle Slide: TSL06, TSM10

Specs

–
Wattage:

15W

Color:

White

Size:

6"

Type:

Recessed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product! Easy to install!

Very easy installation, works great, no issues. This was my second installation with this product.
Bill M
Allentown, PA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy