Apply to be a TradeMaster!
Main product image of 4"/6" Universal Fit New Construction Mounting Plate for Round Slim Series Downlights
Magnifying glass
Hover image to zoom

4"/6" Universal Fit New Construction Mounting Plate for Round Slim Series Downlights

Brand:
Leviton
SKU:
DBRCX-H00
Rating:
(1)
Q&A:
(0)
4"/6" Universal Fit New Construction Mounting Plate for Round Slim Series Downlights
Magnifying glass
Hover image to zoom
$6.18 each
In Stock
In Stock
Get 60 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4", 6"

Description

–
  • For use with Round Slim Downlights
  • Fits 4", 6" housings

Specs

–
Size:

4"

6"
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
2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No centerline markings

I lay out my cans with a laser and it was hard to use these with a laser or chalk line. There are no centerline markings at ends or on can opening. Packing in box was over packed, each plate was bagged individually and foam spacers between levels. I dont like the abundant plastic in packaging, could have done the same thing with cardboard. These don't need to be scuff free since a ceiling goes over it. Also SupplyHouse customer service said they were made in USA, but the sticker on the plate says Thailand.
MGE
Stroudsburg PA
1 years ago
Was this review helpful to you?