Apply to be a TradeMaster!
Main product image of Decora In-Wall 2-Hour Countdown Timer Switch - White (120V)
Magnifying glass
Hover image to zoom

Decora In-Wall 2-Hour Countdown Timer Switch - White (120V)

Brand:
Leviton
SKU:
DT102-1LW
Rating:
(0)
Q&A:
(0)
Decora In-Wall 2-Hour Countdown Timer Switch - White (120V)
Magnifying glass
Hover image to zoom
$32.00 each
In Stock
In Stock
Get 3 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White

Description

Decora In-Wall 2-Hour Countdown Timer Switch, 15A, ½ HP/9.8A Fan/Motor, Single Pole

The Decora 2-Hour Countdown Timer Switch has 5 buttons with 15-minute, 30-minute, 1-hour and 2-hour preset time options and a manual off button. Single Pole, 600W LED/CFL, 1800W Incandescent/Halogen, 1200VA Magnetic Low Voltage/Electronic Low Voltage/Fluorescent, ½ HP/9.8A Fan/Motor, 15A Resistive. Can be installed with or without a neutral wire, wallplate sold separately - White

Features:
  • CONVENIENT – replace your current wall switch with a countdown timer to automate fan/motor loads and lights. Four preset time buttons, press to turn on and automatically turns off when time expires
  • EASY DIY INSTALL – slim depth for easier fit in wall box, interchangeable line and load wires to help prevent miswiring, and a Green Flex Sleeve that connects to a ground wire, or to a neutral wire when the sleeve is removed
  • ENERGY SAVING – ensure lights and fans are not left on unintentionally
  • PRACTICAL – for porch and landscape lighting, interior lights, ventilation fans, heat lamps, hot tubs, saunas, attic fans, and more
  • STYLISH – easily change the color using DTKIT faceplates available in white, ivory, light almond, gray, black and brown
  • Replace a standard wall switch with a countdown timer to ensure exhaust fans or lights are not left on unintentionally
  • Four preset time option buttons 15-30 min, 1-2 hour with separate off button. Press time option to turn on and will automatically turn off when time expires
  • 600W LED/CFL, 1800W Incandescent/Halogen, 1200VA Magnetic Low Voltage, 1200 VA Electronic Low Voltage, 1200 VA Fluorescent, ½ HP/9.8 Amp Fan/Motor, 15A Resistive
  • Shallow design easily fits in the wallbox and lead terminal wires for easier installation without having to bend wires around terminal screws
  • Innovative Green Flex Sleeve wires to ground in homes with no neutral wiring or remove the sleeve and connect to a neutral wire if present in the wallbox. A ground wire is required for installation
  • DIY friendly with two black wires that can be interchanged between line and load to help prevent miswiring
  • Zero Cross turn-on technology to extend the life of the switch
  • Manual override keeps load on for 24 hours. Override can be disabled by pressing one of the timer option buttons or off button
  • Change color with DTKIT faceplates available in white, ivory, light almond, gray, black and brown (sold separately)
  • Ideal to use for porch and landscape lighting, interior lights, ventilation fans, heat lamps, hot tubs, saunas, attic fans, and more
  • Do not use to control lights if there is no other light source in the space

Specifications:
  • Finish: White
  • Switch Type: Single-Pole (SP)
  • Ordering Notes: Wallplate Sold Separately
  • Pole: 1
  • Preset: Yes
  • Type: Decora Preset Countdown Timer
  • Voltage: 120 VAC
  • Warranty: 5-Year Limited

Specs

Type:

Single Pole

Preset:

Yes

Voltage:

120v

Load Rating:

1800W

Load Type:

Incandescent/halogen

Amperage:

15

Color:

White

Time Cycle:

15 Minutes

30 Minutes

2 Hours

60 Minutes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy