Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
7 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (5)
Show
In Stock Only
(5)
Time Cycle
–
5 Minutes Filter (2)
5 Minutes (2)
15 Minutes Filter (3)
15 Minutes (3)
20 Minutes Filter (1)
20 Minutes (1)
30 Minutes Filter (3)
30 Minutes (3)
60 Minutes Filter (2)
60 Minutes (2)
12 Hours Filter (1)
12 Hours (1)
2 Hours Filter (2)
2 Hours (2)
4 Hours Filter (1)
4 Hours (1)
8 Hours Filter (1)
8 Hours (1)
Review Score
–
5 Filter (1)
(1)
3 Filter (1)
(1)
Home
Electrical Supplies
Timers and Timer Switches
In-Wall Timers
24-Hour Programmable Timers
Leviton 24-Hour Programmable Timers
Leviton 24-Hour Programmable Timers
Need a little help?
View our Resources
7 items
FILTER
Grid
List
Sort: Default
DT115-1LW Compare Checkbox
Compare
Decora Resistive 2-5-10-15 Minute Countdown Timer Switch - White, Ivory, Almond (120V)
SKU:
DT115-1LW
Leviton
SKU:
DT115-1LW
Brand:
Leviton
–
+
$38.65
each
ADD TO CART
Add to List
In Stock
Get 5 by
Wed, Nov 18
Total Available: 9
In Stock
Get 5 by
Wed, Nov 18
Total Available: 9
Add to List
DT130-1LW Compare Checkbox
Compare
Decora In-Wall 5-10-15-30-Minute Countdown Timer Switch, 1/2 HP
SKU:
DT130-1LW
Leviton
SKU:
DT130-1LW
Brand:
Leviton
(3)
–
+
$29.77
each
ADD TO CART
Add to List
In Stock
Get 10 by
Wed, Nov 18
Total Available: 64
In Stock
Get 10 by
Wed, Nov 18
Total Available: 64
Add to List
DT160-1LW Compare Checkbox
Compare
Decora In-Wall 10-20-30-60 Minute Countdown Timer Switch - White (120V)
SKU:
DT160-1LW
Leviton
SKU:
DT160-1LW
Brand:
Leviton
(1)
–
+
$37.38
each
ADD TO CART
Add to List
In Stock
Get 11 by
Wed, Nov 18
Total Available: 65
In Stock
Get 11 by
Wed, Nov 18
Total Available: 65
Add to List
VPT24-1PZ Compare Checkbox
Compare
LCD Electronic 24 Hr Programmable Timer Switch w/ Astronomical Clock - White, Ivory, Almond (120V)
SKU:
VPT24-1PZ
Leviton
SKU:
VPT24-1PZ
Brand:
Leviton
–
+
$78.14
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
DT112-1LW Compare Checkbox
Compare
Decora In-Wall 12-Hour Countdown Timer Switch, 15A, 1/2 HP/9.8A Fan/Motor, Single Pole
SKU:
DT112-1LW
Leviton
SKU:
DT112-1LW
Brand:
Leviton
–
+
$29.77
each
ADD TO CART
Add to List
In Stock
Get 1 by
Wed, Nov 18
Total Available: 3
In Stock
Get 1 by
Wed, Nov 18
Total Available: 3
Add to List
DT102-1LW Compare Checkbox
Compare
Decora In-Wall 2-Hour Countdown Timer Switch - White (120V)
SKU:
DT102-1LW
Leviton
SKU:
DT102-1LW
Brand:
Leviton
–
+
$32.00
each
ADD TO CART
Add to List
In Stock
Get 4 by
Wed, Nov 18
Total Available: 22
In Stock
Get 4 by
Wed, Nov 18
Total Available: 22
Add to List
VPT24-1CW Compare Checkbox
Compare
LCD Electronic Indoor Decora 24 Hr Programmable Timer Switch w/ Astronomical Clock - White, Ivory, Almond, Black, Gray (120V)
SKU:
VPT24-1CW
Leviton
SKU:
VPT24-1CW
Brand:
Leviton
–
+
$44.29
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Leviton 24-Hour Programmable Timers
This category contains 24-Hour programmable timers manufactured by Leviton 24-Hour Programmable Timers
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video