Apply to be a TradeMaster!
Main product image of Decora In-Wall 12-Hour Countdown Timer Switch, 15A, 1/2 HP/9.8A Fan/Motor, Single Pole
Magnifying glass
Hover image to zoom

Decora In-Wall 12-Hour Countdown Timer Switch, 15A, 1/2 HP/9.8A Fan/Motor, Single Pole

Brand:
Leviton
SKU:
DT112-1LW
Rating:
(0)
Q&A:
(0)
Decora In-Wall 12-Hour Countdown Timer Switch, 15A, 1/2 HP/9.8A Fan/Motor, Single Pole
Magnifying glass
Hover image to zoom
$29.77 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
20 Amps

Description

–

The Decora 12-Hour Countdown Timer Switch has 5 buttons with 2-hour, 4-hour, 8-hour and 12-hour preset time options and a manual off button. Single Pole, 600W LED/CFL, 1800W Incandescent/Halogen, 1200VA Magnetic Low Voltage/Electronic Low Voltage/Fluorescent, ½ HP/9.8A Fan/Motor, 15A Resistive. Can be installed with or without a neutral wire, wall plate sold separately - White


Features:

  • CONVENIENT - replace your current wall switch with a countdown timer to automate fan/motor loads and lights. Four preset time buttons, press to turn on and automatically turns off when time expires
  • EASY DIY INSTALL - slim depth for easier fit in wall box, interchangeable line and load wires to help prevent miswiring, and a Green Flex Sleeve that connects to a ground wire, or to a neutral wire when the sleeve is removed
  • ENERGY SAVING - ensure lights and fans are not left on unintentionally
  • PRACTICAL - for porch and landscape lighting, interior lights, ventilation fans, heat lamps, hot tubs, saunas, attic fans, and more
  • STYLISH - easily change the color using DTKIT faceplates available in white, ivory, light almond, gray, black and brown

Specs

–
Load Type:

Incandescent

Time Cycle:

12 Hours

4 Hours

2 Hours

8 Hours

Type:

3-Way

Single Pole

Voltage:

120v

Amperage:

20

Preset:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy