Apply to be a TradeMaster!
Main product image of Decora Resistive 2-5-10-15 Minute Countdown Timer Switch - White, Ivory, Almond (120V)
Magnifying glass
Hover image to zoom

Decora Resistive 2-5-10-15 Minute Countdown Timer Switch - White, Ivory, Almond (120V)

Brand:
Leviton
SKU:
DT115-1LW
Rating:
(0)
Q&A:
(0)
Decora Resistive 2-5-10-15 Minute Countdown Timer Switch - White, Ivory, Almond (120V)
Magnifying glass
Hover image to zoom
$38.65 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps
Product Highlight: Color
White, Ivory, Light Almond

Description

–
Decora In-Wall 15-Minute Countdown Timer Switch, 15A, ½ HP/9.8A Fan/Motor, Single Pole

The Decora 15-Minute Countdown Timer Switch has 5 buttons with 2-minute, 5-minute, 10-minute and 15-minute preset time options and a manual off button. Single Pole, 600W LED/CFL, 1800W Incandescent/Halogen, 1200VA Magnetic Low Voltage/Electronic Low Voltage/Fluorescent, ½ HP/9.8A Fan/Motor, 15A Resistive. Can be installed with or without a neutral wire, wallplate sold separately - White

Features:
  • CONVENIENT – replace your current wall switch with a countdown timer to automate fan/motor loads and lights. Four preset time buttons, press to turn on and automatically turns off when time expires
  • EASY DIY INSTALL – slim depth for easier fit in wall box, interchangeable line and load wires to help prevent miswiring, and a Green Flex Sleeve that connects to a ground wire, or to a neutral wire when the sleeve is removed
  • ENERGY SAVING – ensure lights and fans are not left on unintentionally
  • PRACTICAL – for lights in pantries, closets and other small spaces
  • STYLISH – easily change the color using DTKIT faceplates available in white, ivory, light almond, gray, black and brown
  • Replace a standard wall switch with a countdown timer to ensure exhaust fans or lights are not left on unintentionally
  • Four preset time option buttons 2-5-10-15 min with separate off button. Press time option to turn on and will automatically turn off when time expires
  • 600W LED/CFL, 1800W Incandescent/Halogen, 1200VA Magnetic Low Voltage, 1200 VA Electronic Low Voltage, 1200 VA Fluorescent, ½ HP/9.8 Amp Fan/Motor, 15A Resistive
  • Shallow design easily fits in the wallbox and lead terminal wires for easier installation without having to bend wires around terminal screws
  • Innovative Green Flex Sleeve wires to ground in homes with no neutral wiring or remove the sleeve and connect to a neutral wire if present in the wallbox. A ground wire is required for installation
  • DIY friendly with two black wires that can be interchanged between line and load to help prevent miswiring
  • Zero Cross turn-on technology to extend the life of the switch
  • Manual override keeps load on for 24 hours. Override can be disabled by pressing one of the timer option buttons or off button
  • Change color with DTKIT faceplates available in white, ivory, light almond, gray, black and brown (sold separately)
  • Ideal to use for lights in pantries, closets and other small spaces
  • Do not use to control lights if there is no other light source in the space
Specifications:
  • Amperage: 15 A
  • Brand: Decora
  • Color: White
  • Compatible Bulb Type: LED , CFL , Incandescent , Halogen , Magnetic Low Voltage , Electronic Low Voltage , Fluorescent , Fan , Motor
  • Device Type: Timer Switch
  • Faceplate Colors: White , Ivory , Light Almond , Gray , Black , Brown
  • Function: Single-Pole (SP)
  • Grade: Residential
  • Grounding: Yes
  • Horsepower Rating: 1/2 HP
  • Mounting Type: In-Wall
  • Neutral Required: Optional
  • Optional Faceplates: DTKIT
  • Power Consumption: <1 Watt
  • Standards and Certifications: CSA , FCC , IC
  • Style: Push Button
  • Termination: Leads
  • Timer Options: 15-Minute (2M, 5M, 10M, 15M)
  • Timer Type: Countdown
  • Voltage: 120 VAC
  • Wallplate: Not Included
  • Warranty: 5-Year
  • Wattage Rating: 600W , 1800W , 1200VA

Specs

–
Type:

Single Pole

3-Way

Preset:

Yes

Voltage:

120v

Load Rating:

1800W

Load Type:

Incandescent

Amperage:

15

Color:

White

Ivory

Light Almond

Time Cycle:

5 Minutes

15 Minutes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy