Apply to be a TradeMaster!
Main product image of Decora In-Wall 5-10-15-30-Minute Countdown Timer Switch, 1/2 HP
Magnifying glass
Hover image to zoom

Decora In-Wall 5-10-15-30-Minute Countdown Timer Switch, 1/2 HP

Brand:
Leviton
SKU:
DT130-1LW
Rating:
(3)
Q&A:
(0)
Decora In-Wall 5-10-15-30-Minute Countdown Timer Switch, 1/2 HP
Magnifying glass
Hover image to zoom
$29.77 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
15 Amps
Product Highlight: Horse Power
1/2 HP

Description

–
The Decora 30-Minute Countdown Timer Switch has 5 buttons with 5-minute, 10-minute, 15-minute and 30-minute preset time options and a manual off button. Single Pole, 600W LED/CFL, 1800W Incandescent/Halogen, 1200VA Magnetic Low Voltage/Electronic Low Voltage/Fluorescent, ½ HP/9.8A Fan/Motor, 15A Resistive. Can be installed with or without a neutral wire, wallplate sold separately - White

Features:
  • CONVENIENT – replace your current wall switch with a countdown timer to automate fan/motor loads and lights. Four preset time buttons, press to turn on and automatically turns off when time expires
  • EASY DIY INSTALL – slim depth for easier fit in wall box, interchangeable line and load wires to help prevent miswiring, and a Green Flex Sleeve that connects to a ground wire, or to a neutral wire when the sleeve is removed
  • ENERGY SAVING – ensure lights and fans are not left on unintentionally
  • PRACTICAL – for bathroom exhaust fans, lights, heat lamps, towel warmers, attics, garages, basements
  • STYLISH – easily change the color using DTKIT faceplates available in white, ivory, light almond, gray, black and brown
  • Replace a standard wall switch with a countdown timer to ensure exhaust fans or lights are not left on unintentionally
  • Four preset time option buttons 5-10-15-30 min with separate off button. Press time option to turn on and will automatically turn off when time expires
  • 600W LED/CFL, 1800W Incandescent/Halogen, 1200VA Magnetic Low Voltage, 1200 VA Electronic Low Voltage, 1200 VA Fluorescent, ½ HP/9.8 Amp Fan/Motor, 15A Resistive
  • Shallow design easily fits in the wallbox and lead terminal wires for easier installation without having to bend wires around terminal screws
  • Innovative Green Flex Sleeve wires to ground in homes with no neutral wiring or remove the sleeve and connect to a neutral wire if present in the wallbox. A ground wire is required for installation
  • DIY friendly with two black wires that can be interchanged between line and load to help prevent miswiring
  • Zero Cross turn-on technology to extend the life of the switch
  • Manual override keeps load on for 24 hours. Override can be disabled by pressing one of the timer option buttons or off button
  • Change color with DTKIT faceplates available in white, ivory, light almond, gray, black and brown (sold separately)
  • Ideal to use for bathroom exhaust fans, heat lamps, towel warmers, garages, attics, basements and more
  • Do not use to control lights if there is no other light source in the space.

Specs

–
Type:

3-Way

Single Pole

Preset:

Yes

Voltage:

120v

Load Rating:

1800W

Amperage:

15

Horse Power:

1/2

Time Cycle:

5 Minutes

15 Minutes

30 Minutes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2.67 out of 3 reviews
33% would recommend this product
2.67
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
33%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Timer has been seriously cheapened for profit.

This product has been seriously cheapened. As an electrical contractor I have installed many of these over the past 10 years or so. But now that they have been cheapened - they no longer come with almond and ivory faceplates. The item itself is also much cheaper than the older version, much more plastic. When you buy the almond or ivory face plates that you have to pay extra for now, they do not have numbers on them so the customers have no idea what the time for each button is. This is a perfect example of companies cheapening a product to extract maximum profit.
Electriker
Quakertown PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great timer

Well made easy wiring. Works great for infrared heating or vent
George
Nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A much cheapened version of LTB30-1LZ

I have used hundreds of the older Leviton LTB30-1LZ and LTB60-1LZ which were excellent timers. With this new version, DT130-1LW, Leviton has cheapened it considerably. The frame is now plastic rather then metal, the buttons have a much cheaper feel, and it no longer comes with the three different colored face plates. My biggest disappointment with this new version of the timer is you now have to buy the ivory or light almond face plates at an additional cost but those plates do not come with numbers on the buttons. See picture. The customer will have no way of knowing if I installed a 30 minute or 60 minute timer and won't know what the time for each button is unless they read and memorize the instruction sheet.
Elektriker
Quakertown, PA
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy