Apply to be a TradeMaster!
Main product image of EV Series Standard Level 2 Electric Vehicle Charging Station w/ 18' Cord & J1772 Charge Connector (32A, 208/240 VAC/7.6kW)
Magnifying glass
Hover image to zoom

EV Series Standard Level 2 Electric Vehicle Charging Station w/ 18' Cord & J1772 Charge Connector (32A, 208/240 VAC/7.6kW)

Brand:
Leviton
SKU:
EV320
Rating:
(0)
Q&A:
(0)
EV Series Standard Level 2 Electric Vehicle Charging Station w/ 18' Cord & J1772 Charge Connector (32A, 208/240 VAC/7.6kW)
Magnifying glass
Hover image to zoom
$706.43 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240 VAC
Product Highlight: Amperage
32 Amps

Description

–

Leviton EV320 Level 2 Electric Vehicle Charging Station with 18' Cord and J1772 Charge Connector (32A, 208/240 VAC, 7.6kW)

The Leviton EV320 delivers Level 2 charging for any SAE J1772 compatible electric vehicle, operating at 32 amps and 208/240 VAC with 7.6kW output. This hardwired-only charging station includes an 18-foot charging cord with J1772 connector, mounting bracket, and pre-attached input cable for straightforward installation. Designed for indoor and outdoor use, the EV320 serves residential and light commercial applications where reliable EV charging is essential. This unit replaces the EVR30-B1C and EVR30-R2C models.

Key Features & Benefits

  • 32-Amp Level 2 Charging: Delivers 7.6kW of power at 208/240 VAC for faster charging compared to standard household outlets.
  • SAE J1772 Compatibility: Charges any electric vehicle equipped with the industry-standard J1772 connector.
  • 18-Foot Charging Cord: Provides extended reach from wall mount to vehicle parking position.
  • Optional RFID Access Control: Ships with RFID disabled; tap an RFID card to the unit to activate controlled access when desired.
  • Weather-Resistant Enclosure: NEMA Type 3R rated thermoplastic housing protects internal components in outdoor installations.
  • Cold-Weather Cable Design: Cable construction prevents freezing and cracking in extreme cold conditions.
  • Pre-Attached Input Cable: Simplifies hardwired installation with factory-terminated supply wiring.
  • Mounting Hardware Included: Bracket and fasteners provided for wall or pedestal mounting.
  • Energy Star Certified: Meets EPA energy efficiency standards for residential EV charging equipment.
  • Fast and Secure Charging: Ensures reliable charging for SAE J1772 compatible electric vehicles.

Compatibility & Requirements

The EV320 requires hardwired connection to a dedicated 208 or 240 VAC circuit rated for at least 40 amps (125 percent of the 32-amp continuous load). Installation must comply with the National Electrical Code (NEC) Article 625 for electric vehicle supply equipment and all local electrical codes. Installation should be performed by a qualified licensed electrician. The unit does not include a plug or receptacle and cannot be adapted for plug-in use. Any SAE J1772 equipped vehicle charges with this station; verify your vehicle's onboard charger accepts the full 32-amp output for maximum charging speed.

Installation & Care

Mount the charging station to a wall or compatible pedestal using the included bracket and hardware, ensuring the enclosure remains level and the cord hangs freely. Route the pre-attached input cable to the electrical panel and connect to the dedicated 40-amp circuit breaker, following all NEC 625 requirements for branch circuit sizing and ground-fault protection. Verify voltage at the terminals matches your supply (208 or 240 VAC) before energizing the circuit. Inspect the charging cord and connector monthly for damage, abrasion, or cracking; replace the cord assembly if any defects appear. Clean the enclosure exterior with a damp cloth; avoid pressure washing or solvent-based cleaners that may damage the thermoplastic housing. Keep the J1772 connector holster free of debris and moisture when not in use.

What's Included

  • EV320 charging station with 18-foot cord and J1772 connector
  • Wall mounting bracket
  • Mounting hardware
  • Pre-attached input cable

Frequently Asked Questions

Q: Can the EV320 be converted to plug into a NEMA 14-50 outlet instead of hardwiring?
A: No. The EV320 ships with a pre-attached input cable for hardwired installation only and cannot be adapted for plug-in use.

Q: How do I enable the RFID access control feature?
A: The unit ships with RFID disabled. Tap a compatible RFID card to the station to activate controlled access.

Specs

–
NEMA Rating:

3R

Voltage:

208/240 VAC

Amperage:

32

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Single Mount Charging Station Pedestal w/ Mounting Hardware
SKU: EPED1
Leviton

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy