Apply to be a TradeMaster!
Main product image of EV Series Standard Level 2 Electric Vehicle Charging Station w/ 18' Cord & J1772 Charge Connector, Wi-Fi Enabled (32A, 208/240 VAC/7.6kW)
Magnifying glass
Hover image to zoom

EV Series Standard Level 2 Electric Vehicle Charging Station w/ 18' Cord & J1772 Charge Connector, Wi-Fi Enabled (32A, 208/240 VAC/7.6kW)

Brand:
Leviton
SKU:
EV32W
Rating:
(0)
Q&A:
(0)
EV Series Standard Level 2 Electric Vehicle Charging Station w/ 18' Cord & J1772 Charge Connector, Wi-Fi Enabled (32A, 208/240 VAC/7.6kW)
Magnifying glass
Hover image to zoom
$665.15 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240 VAC
Product Highlight: Amperage
32 Amps

Description

–

EV Series Smart Home Level 2 Electric Vehicle Charging Station, 32A, 208/240 VAC, 7.6kW Output, J1772 Charge Connector, 18' Cord, Includes Mounting Bracket and Pre-Attached Input Cable, Optional RFID Control, Wi-Fi Compatible (Wi-Fi Function 802.11 b/g/n), Replacement for EVR30-B1C and EVR30-R2C. HARDWIRED ONLY


Features:

  • SMART - Works with the My Leviton App via Wi-Fi, allowing you to take control of your entire home, from load center to lighting to EV charger
  • THE BRAND YOU TRUST - Leviton has been in homes for over a century and electrifying vehicles for over a decade. Charge at ease with UL/Energy Star Certified stations supported by a 24/7 dedicated team
  •  FOR ANY APPLICATION - featuring a water-resistant enclosure rated NEMA Type 3R and a cable designed to prevent freezing and cracking in extreme weather, you can install both indoors and outdoors
  • EASY TO INSTALL - benefit from major times savings with a pre-attached input cable and included mounting hardware. Note this station is hardwired and requires a 40 Amp breaker
  • CHARGE ANY ELECTRIC VEHICLE - with an industry standard SAE J1772 cable, the EV Series can charge any EV, including Audi, BMW, Ford, Honda, Subaru, and even Tesla with a Tesla-supplied adapter

Specs

–
NEMA Rating:

3R

Voltage:

208/240 VAC

Amperage:

32

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy