Shop Resideo Sale
Main product image of EV Series Smart Home Plug-In Level 2 Electric Vehicle Charging Station w/ 25' Cord & J1772 Charge Connector, Wi-Fi Enabled (40A, 208/240 VAC/9.6kW)
Magnifying glass
Hover image to zoom

EV Series Smart Home Plug-In Level 2 Electric Vehicle Charging Station w/ 25' Cord & J1772 Charge Connector, Wi-Fi Enabled (40A, 208/240 VAC/9.6kW)

Brand:
Leviton
SKU:
EV40P
Rating:
(0)
Q&A:
(0)
EV Series Smart Home Plug-In Level 2 Electric Vehicle Charging Station w/ 25' Cord & J1772 Charge Connector, Wi-Fi Enabled (40A, 208/240 VAC/9.6kW)
Magnifying glass
Hover image to zoom
$519.99 each
In Stock
In Stock
Get 13 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240 VAC
Product Highlight: Amperage
40 Amps

Description

–

EV Series Smart Home Level 2 Electric Vehicle Charging Station, 40A, 208/240 VAC, 9.6kW Output, J1772 Charge Connector, 25' Cord, Includes Mounting Bracket and Pre-attached 3ft long input cable with NEMA 14-50P Plug, Optional RFID Control, Wi-Fi Compatible (Wi-Fi Function 802.11 b/g/n)


Features:

  • SMART - Works with the My Leviton App via Wi-Fi, allowing you to take control of your entire home, from load center to lighting to EV charger
  • THE BRAND YOU TRUST - Leviton has been in homes for over a century and electrifying vehicles for over a decade. Charge at ease with UL/Energy Star Certified stations supported by a 24/7 dedicated team
  • FOR ANY APPLICATION - featuring a water-resistant enclosure rated NEMA Type 3R and a cable designed to prevent freezing and cracking in extreme weather, you can install both indoors and outdoors (Note: For outdoor applications, weatherproof receptacle must be installed in a 2-gang outdoor box and must use code compliant weatherproof cover)
  • EASY TO INSTALL - benefit from major times savings with a pre-attached input cable and included mounting hardware. Note this station comes with a NEMA 14-50P Plug and works with Leviton 1450R and 1450W EV Charging Receptacles
  • CHARGE ANY ELECTRIC VEHICLE - with an industry standard SAE J1772 cable, the EV Series can charge any EV, including Audi, BMW, Ford, Honda, Subaru, and even Tesla using Leviton NACS Adapter (Part Number: NACSA)

Specs

–
NEMA Rating:

3R

Voltage:

208/240 VAC

Amperage:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy