Apply to be a TradeMaster!
Main product image of EV Series Standard Level 2 Electric Vehicle Charging Station w/ 18' Cord & J1772 Charge Connector (48A, 208/240 VAC/11.6kW)
Magnifying glass
Hover image to zoom

EV Series Standard Level 2 Electric Vehicle Charging Station w/ 18' Cord & J1772 Charge Connector (48A, 208/240 VAC/11.6kW)

Brand:
Leviton
SKU:
EV480
Rating:
(0)
Q&A:
(0)
EV Series Standard Level 2 Electric Vehicle Charging Station w/ 18' Cord & J1772 Charge Connector (48A, 208/240 VAC/11.6kW)
Magnifying glass
Hover image to zoom
$749.97 each
In Stock
In Stock
Get 3 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/240 VAC
Product Highlight: Amperage
48 Amps

Description

–

EV Series Standard Level 2 Electric Vehicle Charging Station, 48A, 208/240 VAC, 11.6kW Output, J1772 Charge Connector, 18' Cord, Replacement for EVR40-B2C, Includes Mounting Bracket and Pre-Attached Input Cable, HARDWIRED ONLY


Features:

  • Fast and secure charging of any SAE J1772 compatible electric vehicle
  • Optional access control: station comes with RFID disabled - simply tap RFID card to activate 
  • Cable design prevents cord from freezing and cracking in extreme weather
  • For indoor and outdoor use with a thermoplastic, water-resistant enclosure rated NEMA Type 3R
  • Easy installation with pre-attached input cable and mounting hardware included
  • Energy Star Certified

Specs

–
NEMA Rating:

3R

Voltage:

208/240 VAC

Amperage:

48

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy