Apply to be a TradeMaster!
Main product image of EV Series Standard Level 2 Electric Vehicle Charging Station w/ 18' Cord & J1772 Charge Connector, Wi-Fi Enabled (48A, 208/240 VAC/11.6kW)
Magnifying glass
Hover image to zoom

EV Series Standard Level 2 Electric Vehicle Charging Station w/ 18' Cord & J1772 Charge Connector, Wi-Fi Enabled (48A, 208/240 VAC/11.6kW)

Brand:
Leviton
SKU:
EV48W
Rating:
(0)
Q&A:
(0)
EV Series Standard Level 2 Electric Vehicle Charging Station w/ 18' Cord & J1772 Charge Connector, Wi-Fi Enabled (48A, 208/240 VAC/11.6kW)
Magnifying glass
Hover image to zoom
$775.00 each
In Stock
In Stock
Get 3 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
48 Amps
Product Highlight: Voltage
208/240 VAC

Description

–

Leviton EV48W EV Series Standard Level 2 Electric Vehicle Charging Station w/ 18' Cord & J1772 Charge Connector, Wi-Fi Enabled (48A, 208/240 VAC, 11.6kW)

The Leviton EV48W delivers 11.6kW of Level 2 charging power at 48 amps on 208/240 VAC circuits, built for hardwired installation with a pre-attached input cable and an 18-foot charging cord. This Wi-Fi-enabled station includes an industry-standard J1772 charge connector and a NEMA 3R water-resistant enclosure designed for both indoor and outdoor use. The EV48W replaces the previous EVR40-B2C model.

Key Features & Benefits

  • 48-Amp Output: Charges electric vehicles at up to 11.6 kilowatts for faster charging cycles than lower-amperage stations.
  • Wi-Fi Connectivity: Works with the My Leviton App via 802.11 b/g/n Wi-Fi, enabling remote monitoring, scheduling, and control from smartphones or tablets.
  • 18-Foot Charging Cord: Provides reach for vehicles parked at varied distances from the wall-mounted unit.
  • J1772 Charge Connector: Compatible with all electric vehicles using the SAE J1772 standard, including Audi, BMW, Ford, Honda, Subaru, and Tesla vehicles when equipped with a Tesla-supplied adapter.
  • NEMA Type 3R Enclosure: Water-resistant housing protects internal components from rain, snow, and outdoor exposure.
  • UL and Energy Star Certified: Meets UL safety standards and Energy Star efficiency requirements for electric vehicle supply equipment.
  • Pre-Attached Input Cable: Reduces installation time by eliminating the need to wire a separate input conductor during setup.
  • Included Mounting Bracket: Wall mounting hardware ships with the charger for immediate installation.
  • Optional RFID Control: Supports radio-frequency identification access control when equipped with compatible RFID hardware.
  • Cold-Weather Cable Design: Charging cord resists freezing and cracking in extreme cold, maintaining flexibility across temperature ranges.
  • Hardwired Configuration: Connects directly to a dedicated 60-amp circuit breaker without a plug-in receptacle.
  • 24/7 Dedicated Support Team: Backed by a 24/7 dedicated support team.

Compatibility & Requirements

This station requires a dedicated 60-amp circuit breaker and hardwired connection to 208 or 240 VAC power. Installation must be performed by a qualified electrician familiar with electric vehicle supply equipment and local electrical codes. The J1772 connector works with all vehicles meeting SAE J1772 standards. Tesla owners need a Tesla-supplied adapter to connect to the J1772 plug. Verify your vehicle's maximum charging rate to confirm full utilization of the 48-amp output. Check local building and electrical codes before installation, as some jurisdictions impose additional requirements for outdoor electrical equipment or EV charging stations.

Installation & Care

Turn off power at the main panel before beginning installation. Mount the included bracket on a wall or vertical surface capable of supporting the charger's weight, ensuring at least 18 inches of clearance on all sides for ventilation and cord management. Route the pre-attached input cable to the electrical panel and connect to a dedicated 60-amp breaker according to the wiring diagram in the install instructions. Secure all conduit connections and verify tight terminations at both the charger and breaker. Restore power and test the unit for proper operation using the My Leviton App. Inspect the charging cable quarterly for cuts, abrasions, or damage, replacing it if the outer jacket shows wear. Keep the connector clean and dry when not in use. Avoid coiling the cable tightly around the unit, as repeated tight bends reduce cable life. Wipe the enclosure with a damp cloth as needed to remove dust or debris.

What's Included

  • EV48W charging station with pre-attached input cable
  • Wall mounting bracket
  • Mounting hardware

Frequently Asked Questions

Q: What size breaker does the Leviton EV48W require?
A: The EV48W requires a dedicated 60-amp circuit breaker and must be hardwired directly to the electrical panel.

Q: Can this charger be used outdoors in freezing temperatures?
A: Yes, the NEMA Type 3R enclosure and freeze-resistant cable are designed for outdoor installation and operation in extreme weather conditions.

Specs

–
Amperage:

48

NEMA Rating:

3R

Voltage:

208/240 VAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy