Apply to be a TradeMaster!
Main product image of IllumaTech Preset Slide Dimmer & Fan Speed Control, 120V (White, Light Almond, Ivory)
Magnifying glass
Hover image to zoom

IllumaTech Preset Slide Dimmer & Fan Speed Control, 120V (White, Light Almond, Ivory)

Brand:
Leviton
SKU:
IPF05-1LZ
Rating:
(0)
Q&A:
(0)
IllumaTech Preset Slide Dimmer & Fan Speed Control, 120V (White, Light Almond, Ivory)
Magnifying glass
Hover image to zoom
$82.28 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White, Ivory, Light Almond
Product Highlight: Amperage
5 Amps

Description

–
IllumaTech Preset Dimmers and Fan Speed Controls feature a low-profile fluid slide bar movement for fine adjustment of light levels or fan speeds that’s accompanied by an easy-to-use ON/OFF preset switch. The switch provides quick ON/OFF control without disturbing your favorite pre-selected settings. Models are available for incandescent, magnetic or electronic low-voltage, and Mark 10 Powerline dimming-ballast fluorescent lighting, and quiet and standard fan speed control. IllumaTech Preset Slide Controls are designed for both single pole or 3-way applications.

Product Features
  • Provides single pole or 3-way lighting control when used with a 3-way switch
  • Comes packaged in White with Ivory and Light Almond color faceplates
  • LED locator light illuminates when load is off
  • Appearance complements interiors and is compatible with other Decora devices
  • Compatible with Decora Plus screwless and Decora standard designer wallplates
  • Built-in radio/TV interference filter
  • Fit easily into a standard wallbox and are suitable for multi-gang installations
  • 2-Year Limited Warranty

Product Specifications
  • Color Change Kit: IPKIT Series
  • Feature: Full Range
  • Light: LED Locator Light
  • Load Rating: 5 Amp
  • Load Type: Fan
  • Includes Ivory, White and Light Almond Color Kits
  • Preset: Yes
  • Protection: Radio/TV Filter
  • Standards and Certifications: UL/CSA
  • Type: Electro-Mechanical
  • Voltage: 120 VAC
  • Wallplate: Order Separately

Specs

–
Product Type:

Fan Control

Color:

White

Ivory

Light Almond

Amperage:

5

Load Type:

Fan

Type:

Slide

3-Way

Single Pole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy