Apply to be a TradeMaster!
Main product image of FC10 Mounting Clamp for Round 10" Duct (Pair)
Magnifying glass
Hover image to zoom
FC10 Mounting Clamp for Round 10" Duct (Pair)
Magnifying glass
Hover image to zoom
$54.29 each
In Stock
In Stock
Get 25 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
10"
Product Highlight: Used With
MUAS1200

Description

–
Metal, stabilizing mounting clamps with neoprene vibration for use with rigid duct work.

Features:
  • 2" wide galvanized steel band lined w/ neoprene
  • Can be used for suspended installation of fan.
  • For use with rigid duct work (sold in pairs)

Specs

–
Product Type:

Mounting Clamp

Duct Size:

10"

Used With:

MUAS1200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.74 out of 43 reviews
93% would recommend this product
4.74
out of 43 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
12%
3 star
2%
2 star
0%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

A must have for installing Fantech fan

I bought these to go with the silencer and found out they were absolutely necessary when mounting the fan unit. Fantech needs to give more information to homeowners so they buy and install everything they need for this great system. Great products...they just need to be more specific about they things you must also buy so the system works as designed. Fan, FC10 clamps, silencer and damper.
VS

Most Liked Negative Review

usable, but not great

These are OEM collars that are recommended for the install, but overall they are average at best. They likely do insulate a bit with the soft connection, but they are just not long enough to grab both sides well and i found them cumbersome to install. I wish i had just passed on them and used crimped and foil tapped connections. I think that is better. The only good thing is they do have small pop outs that can be used for support, but its not a big enough bonus to want to use them. Strapping is fine without them.
Showing 1-10 of 43 reviews

Product Performed Better Than Expected

My HVAC contractor did not connect the 10-inch supply hood and 10-inch duct in the make up air unit. There was a 1/2-inch gap between these ducts. After considerable searching, I found this product and placed my order. The product arrived quickly and installation required less than five minutes. Much easier to install than anticipated.
Dylan
Spokane, WA
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did its job

Great Quality and Fit.
HankM
USA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Clamps are very helpful in adding sections for easy removal

I have the clamps holding short sections of rigid ductwork to both sides of the booster fan. Makes it easy to remove for inspection and cleaning. Be careful using a drill driver as the screw material is easily stripped since they are soft metal.
JCW
Indianapolis, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Should have brought sooner

Great for disassembling and reassembling piping versus old standby Duct tape
MEE
Oshkosh Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

mounting clamp

to connect dryer booster fan. Sturdy and seals well a little pricey but worth it
Harley
Cheyenne Wy
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would recommend

Used on 4" dryer power vent
Duramax2007
IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend buy this to anyone

Timely delivery
Ed
Hawaii
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

critical component

A lot of folks don't seem to know about dryer duct booster fans. While these clamps could be used for other installations-- a simple duct fan-- the dryer duct booster fan is where they pay for themselves. Periodically you need to remove the fan and clean it. If you have to remove the tape and all each time, it's a nuisance. Where these really helped me was when I replaced my duct boost fan, only to find it shorter than the original. These clamps allowed me enough space to mount the fan securely without having to rework the ducts somehow.
the eck
dallas tx
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

usable, but not great

These are OEM collars that are recommended for the install, but overall they are average at best. They likely do insulate a bit with the soft connection, but they are just not long enough to grab both sides well and i found them cumbersome to install. I wish i had just passed on them and used crimped and foil tapped connections. I think that is better. The only good thing is they do have small pop outs that can be used for support, but its not a big enough bonus to want to use them. Strapping is fine without them.
jmoar
colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

These clamps are perfect for installing a duct booster fan.
JD
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The FC4 Clamp product info. states that they are sold in pairs, but the Qty/Price is $13.15 each. Does this mean $26.30 for the pair or $13.15 for the pair? Also for the Qty. when I need two do I order one set or two in the quantity? Sorry for the confusion.

Asked by Terry 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, it is $13.15 per pair.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy