Apply to be a TradeMaster!
Main product image of Single Pole, Decora Motion Sensor, Wall Switch, Auto-On (2.5A) - White
Magnifying glass
Hover image to zoom

Single Pole, Decora Motion Sensor, Wall Switch, Auto-On (2.5A) - White

Brand:
Leviton
SKU:
IPS02-1LW
Rating:
(0)
Q&A:
(0)
Single Pole, Decora Motion Sensor, Wall Switch, Auto-On (2.5A) - White
Magnifying glass
Hover image to zoom
IPS02-1LW has been discontinued
Discontinued September 30, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Decora 180-Degree Wall-Switch Occupancy Motion Sensor, Auto-On, 900 Sq. Ft. - White
Brand:
Leviton
SKU:DOS02-LW
(1)
Order by 6PM, receive 13 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Amperage
2.5 Amps

Description

Decora Motion Sensor. 180 Degree PIR manual-on wall box sensor, single pole, 150W LED/CFL, 300W incandescent/halogen, 200VA fluorescent ballast, 1/6 HP motor, 2.5A resistive, wallplate sold separately

Product Features
  • CONVENIENT - Detects motion and turns lights ON/OFF automatically
  • ENERGY SAVING – Helps prevent lights from being left on when room is vacant
  • ADVANCED – Prevents automatic ON when space has ample natural light
  • FLEXIBLE – No neutral required, can be used for retrofit or new construction
  • Universal Light Control - Switches Incandescent, CFL, LED, Electronic Low Voltage and Magnetic Low Voltage Loads using relay technology
  • Automatic-ON/Automatic OFF operation for seamless energy management
  • Low-Profile design eliminates an obtrusive "scanning device" look. Elegant styling compliments any interior and coordinates with Leviton's popular line of Decora wiring devices
  • 180 degree field-of-view provides approximately 900 square feet of coverage suitable for bathrooms, basements, garages, utility rooms and a variety of other residential areas
  • Convenient push-button provides Manual OFF light switching at any time
  • Segmented lens provides optimum sensitivity and performance. It is designed with an extensive "minor motion" area where even slight body movements will be detected
  • Four optional manual adjustments for delayed-OFF time settings maximize energy savings: 30 seconds (for walking test), 5 minutes, 15 minutes and 30 minutes
  • LED Indicator Light flashes when sensor detects motion to verify detection is active
  • Unit can be used for 120V lighting. Compatible with both electronic and magnetic ballasts or 1/6 HP loads
  • Fits in standard wallbox and replaces single-pole wall switch
  • Neutral wire not required, suitable for retrofit and new construction applications
  • Five-Year Limited warranty
Product Specifications
  • Auto-ON/Auto-OFF: Yes
  • California Title 24: No
  • Color: White
  • Coverage (Sq.Ft.): 180°, 900 Sq. Ft.
  • Grade: Residential
  • Ground Connection: Required
  • LED Color: Green
  • Load Rating: 150W LED/CFL, 300W Incandescent/Halogen, 1/6 HP, 200VA ELV, MLV, Fluorescent Ballast, 2.5A Resistive
  • Mounting Type: Wall Switch
  • Neutral: No
  • Pole: 1
  • Sensor Technology: Passive Infrared
  • Sensor Type: Occupancy
  • Standards and Certifications: UL, FCC
  • Style Name: Decora
  • Switch: Relay
  • Time Delay: 30S, 5M, 15M, 30M
  • Torque Range: 14 – 18 in.-lbs
  • Voltage: 120 VAC
  • Wallplate: Order Separately
  • Warranty: 5-Year Limited

Specs

Type:

Motion Sensor

On/Off Switch:

Wall Switch

Poles:

1

Voltage:

120v

Color:

White

Amperage:

2.5

Fan Switch:

On-Auto

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm