Shop Limited Time Deals
Main product image of Single Pole, Decora Vacancy Sensor, Wall Switch (5A) - White
Magnifying glass
Hover image to zoom

Single Pole, Decora Vacancy Sensor, Wall Switch (5A) - White

Brand:
Leviton
SKU:
IPV05-1LZ
Rating:
(0)
Q&A:
(0)
Single Pole, Decora Vacancy Sensor, Wall Switch (5A) - White
Magnifying glass
Hover image to zoom
IPV05-1LZ has been discontinued
Discontinued October 14, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
1P or 3-Way Decora 180-Degree Wall Switch Vacancy Sensor, Manual-On, 900 Sq. Ft. (5A) - White, Ivory, Light Almond
Brand:
Leviton
SKU:DVS05-1LZ
(0)
Backorder
Backorder
Get it Fri, Jul 24 - Fri, Aug 21
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Color
White

Description

Decora Vacancy Sensor. 180 Degree PIR manual-on wall box sensor, single pole, 150W LED/CFL, 600W incandescent/halogen, 600W fluorescent ballast, 1/6 HP motor, 5A resistive, wallplate sold separately. Can be used to comply with 2019 California Title 24, Part 6 Vacancy Control Device Requirements

Product Features
  • ENERGY SAVING – Manual ON/Automatic OFF
  • AMPLE COVERAGE - Provides 180-Degree field of view, 900 square feet of coverage
  • FLEXIBLE – No neutral required, can be used for retrofit or new construction
  • PRACTICAL – Ideal for high traffic areas like bathrooms, hallways and kids’ bedrooms
  • Switches Incandescent, CFL, LED and Fluorescent Ballasts using relay technology
  • Manual -ON/Automatic OFF operation for seamless energy management
  • Can be used to comply with 2019 California Title 24, Part 6 Vacancy Control Device Requirements
  • Low-Profile design eliminates an obtrusive "scanning device" look. Elegant styling compliments any interior and coordinates with Leviton's popular line of Decora® wiring devices
  • 180 degree field-of-view provides approximately 900 square feet of coverage suitable for bathrooms, basements, garages, utility rooms and a variety of other residential areas
  • Convenient push-button provides Manual OFF light switching at any time
  • Segmented lens provides optimum sensitivity and performance. It is designed with an extensive "minor motion" area where even slight body movements will be detected
  • Four optional manual adjustments for delayed-OFF time settings maximize energy savings: 30 seconds (for walking test), 10 minutes, 20 minutes and 30 minutes
  • LED Indicator Light flashes when sensor detects motion to verify detection is active
  • Unit can be used for 120V lighting. Compatible with both electronic and magnetic ballasts or 1/6 HP loads
  • Fits in standard wallbox and replaces single-pole wall switch
  • Neutral wire not required, suitable for retrofit and new construction applications
  • Five-Year Limited warranty
Product Specifications
  • Auto-ON/Auto-OFF: No
  • California Title 24: Yes
  • Color: White, Ivory, Light Almond
  • Coverage (Sq.Ft.): 180°, 900 Sq. Ft.
  • Grade: Residential
  • Ground Connection: Required
  • LED Color: Green
  • Load Rating: 150W LED/CFL, 600W Incandescent/Halogen, 1/6 HP, 5A Resistive
  • Mounting Type: Wall Switch
  • Neutral: No
  • Ordering Notes: Included White, Ivory and Light Almond Color Change Kit
  • Pole: 1
  • Sensor Technology: Passive Infrared
  • Sensor Type: Vacancy
  • Standards and Certifications: UL, FCC
  • Style Name: Decora
  • Switch: Relay
  • Time Delay: 30S, 5M, 15M, 30M
  • Torque Range: 14 – 18 in.-lbs
  • Voltage: 120 VAC
  • Wallplate: Order Separately
  • Warranty: 5-Year Limited

Specs

Type:

Vacancy Sensor

On/Off Switch:

Wall Switch

Poles:

1

Voltage:

120v

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm