Apply to be a TradeMaster!
Main product image of 20 Space Indoor Load Center Cover & Door (White)
Magnifying glass
Hover image to zoom

20 Space Indoor Load Center Cover & Door (White)

Brand:
Leviton
SKU:
LDC20
Rating:
(0)
Q&A:
(0)
20 Space Indoor Load Center Cover & Door (White)
Magnifying glass
Hover image to zoom
$61.54 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Indoor Only
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Height (Inches)
32" Height
Product Highlight: Color
White

Description

–
Door and Cover for 20 Space Indoor Load Center, NEMA 1 Rated. Mounting Hardware Included.

Features:
    MODERN DESIGN - Features a white, powder coated finish for a sleek, modern appearance


Specifications:
  • Color: White
  • Type: Without Window
  • NEMA Enclosure Type: NEMA 1 Indoor
  • Spaces: 20
  • Circuits: 20
  • Dimensions: 32" H x 16.25" W
  • Warranty: 10 Year Limited


Standards & Certifications:
  • UL 50
  • UL 50E
  • UL 67
  • UL 869A
  • RoHS Compliant

Specs

–
Product Type:

Cover

Door

Number of Circuits:

20

Spaces:

20

Enclosure Type:

NEMA-1

Installation Type:

Indoor Only

Warranty:

10 Year Limited

Height (Inches):

32"

Weight (lbs):

15.8 lbs

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy