Apply to be a TradeMaster!
Main product image of Occupancy Sensor Super Duty Power Pack Series - Gray
Magnifying glass
Hover image to zoom

Occupancy Sensor Super Duty Power Pack Series - Gray

Brand:
Leviton
SKU:
OPP20-D1
Rating:
(0)
Q&A:
(0)
Occupancy Sensor Super Duty Power Pack Series - Gray
Magnifying glass
Hover image to zoom
$41.93 each
In Stock
In Stock
Get 35 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray

Description

–
The Leviton OPP20-D1 Motion Sensor, Occupancy Sensor Super Duty Power Pack Series - Gray provides low voltage power and line voltage control for Leviton Occupancy Sensors. The Leviton OPP20 Super Duty Power Pack is the first power pack designed to control virtually any lighting or receptacle circuit load to meet today’s challenges for solid state lighting control and tougher code requirements for unmatched performance and durability. The Power Pack models are cost-effective with simplified energy management tools for daylight harvesting and energy management.

Features:
  • First true industry-exclusive “fail safe” design assures lights ON meeting life safety requirements of NFPA 101
  • Robust power pack meets intense plug load control requirements of CA Title 24/ASHRAE 90.1
  • Industry exclusive Switched Daylighting Power Pack models for use with Wall Switches, Occupancy Sensors and Photocells
  • Robust and reliable mechanical latching relays specifically designed to operate LED’s and high inrush electronic ballast loads
  • Surpasses industry standards for short circuit protection (NEMA 410 16 Amp ballast overload testing)
  • Tested to exceed 1.5 million switching cycles under standard load
  • Built in manual ON switching control to meet CA Title 24 standards
  • Models support a wide range of applications including switched daylighting, occupancy sensing control, bi-level switching, and metering/mechanical applications
  • Overloaded at 16A

Specifications:
  • Replaces: Leviton OSP20-0D0
  • Latching Relay: Yes
  • 20A: Yes
  • Tested Relay Cycles: 1.5M loaded cycles
  • Fail-Safe Circuit: Yes
  • Power On Restore: Yes
  • Manual Switch Input: Yes
  • Momentary/Maintained Switch: Exclusive Self-detect
  • Configurable Local Switch: Yes
  • Manual On OCC Input: Yes
  • Auto On OCC Input: Yes
  • Meets CA Title 24 Requirements: Yes
  • Switched Daylighting Input: Yes
  • Output Short Circuit Protection: Yes
  • Regulated 24VDC Current Output: 225mA
  • Plenum Rated: UL2043
  • 120-230-277VAC, 50/60 Hz: Yes
  • UL/cUL Listed: 916; 2043
  • NOM Certified: Yes
  • Meets ASHRAE 90.1: Yes
  • Plug Load Control Requirements: Yes
  • NEMA 410 Tested: Electronic Ballast Current
  • Zero Cross Technologies: Yes
  • Auto-ON/Auto-OFF: Yes

Specs

–
Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy