Apply to be a TradeMaster!
Main product image of Multi-sensing 360 Degree Occupancy Sensor, Ceiling Mount, 2000 Sq. Ft. Coverage - White
Magnifying glass
Hover image to zoom

Multi-sensing 360 Degree Occupancy Sensor, Ceiling Mount, 2000 Sq. Ft. Coverage - White

Brand:
Leviton
SKU:
OSC20-M0W
Rating:
(0)
Q&A:
(0)
Multi-sensing 360 Degree Occupancy Sensor, Ceiling Mount, 2000 Sq. Ft. Coverage - White
Magnifying glass
Hover image to zoom
$151.37 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Ceiling
Product Highlight: Grade
Residential, Commercial

Description

–
Occupancy Sensor lighting control, Ceiling Mounted, Multi-technology, 24VDC, 30mA power consumption, 2000 sq ft, 360 degree (major motion: PIR: 40' diameter; U/S:64'Lx32'W, minor motion: U/S: 45'Lx23'W), red LED=PIR, green LED=U/S auto adapting, walk-through, time delay 30s-30m, test mode (6s time delay for 15m with auto exit), connect gray wire for photocell ambient light hold-off, 360 degree harmonic wheel (rotatable), mounting height 8'-10', cUL/NOM/ANCE listed, CEC Title 24 compliant. Color: off-white.

The most advanced sensor available. Combines multi-technology with all-digital architecture. Eliminates false triggering. The result is a trouble-free, “install and forget” solution for lighting control.

Leviton backs its occupancy sensors and their great features with an excellent 5-year limited warranty.

Features:
  • Small Size- Installed sensor appears almost invisible
  • Fast Simple Installation- Easy ceiling mount, three wire connection (low voltage) and twist-lock sensor attachment
  • Accurate, Consistent Switching- Occupant complaints are eliminated; lights are on when room is occupied, off when empty. annoying false-offs are minimized and lights on at night is eliminated
  • Self-Adapting- An internal microprocessor continually analyzes, evaluates and adjusts settings. Performance is kept at a maximum and user complaints are eliminated
  • Maximum Reliability, Low Cost- All digital circuitry uses a minimum of components
  • Non-Volatile Memory- Learned and adjusted settings saved in protected memory. Power outages will not cause status loss
  • Ambient Light Recognition- The photocell prevents lights from turning on when room is adequately lit by natural light
  • Typical Applications- Cafeteria, Computer Room, Conference Rooms, Office Private, Office Executive, Office w/Cubicles, Office Open, File Room, Classroom, Lounge, All Restroom types, Open Area, Work Space General, Workout Facility or Gymnasium

Specifications:
  • Sensor Type: Multi-Technology
  • Adjustment: Self-Adjusting
  • Sensor Technology: PIR/Ultrasonic 32kHz
  • Pattern Degrees: 360
  • Coverage Range Sq. Ft.: 2000
  • Manual Time Adjustment: 30s-30m, 6s Test Mode
  • Load Rating: Uses Power Pack
  • Input Voltage: 24VDC
  • Current Consumption: 30mA
  • Photo Cell: Ambient Override ON
  • Color: White
  • Standards and Certifications: CUL/US Cert
  • Housing Material: High-Impact, Injection Moulded Plastic
  • Code Compliance: California Title 24

Specs

–
Type:

Occupancy Sensor

Color:

White

Coverage (Sq Ft.):

2000

Consumption:

30mA

Mount:

Ceiling

Input Voltage:

24 VDC

Output Voltage:

24 VDC

Field of View:

360°

Grade:

Residential

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy