Apply to be a TradeMaster!
Main product image of Duplex Style Single Pole Switch/Receptacle, 15A - Brown (120V)
Magnifying glass
Hover image to zoom

Duplex Style Single Pole Switch/Receptacle, 15A - Brown (120V)

Brand:
Leviton
SKU:
T5225
Rating:
(0)
Q&A:
(0)
Duplex Style Single Pole Switch/Receptacle, 15A - Brown (120V)
Magnifying glass
Hover image to zoom
$14.95 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
1/2 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Brown

Description

–
The Leviton T5225 is a duplex style single-pole combination switch in brown color. Leviton is a smart choice for today's commercial, residential and industrial buildings. It offers a wide range of devices for different applications. Leviton's collection of combination devices help you to fill a one-gang space with a switch and receptacle, two switches, or even a switch and GFCI. This Leviton T5225 tamper resistant combination switch is perfect for commercial use. It has a compact and functional design and comes in different colors. This combination switch is made of thermoplastic, this construction ensures durability. Buy this Leviton T5225 duplex style combination switch and enjoy quality and reliable use.

Features:
  • Fits standard wallboxes
  • Features impact-resistant thermoplastic construction

Specifications:
  • HP Rating: 1/2HP-120V
  • Max. Amperage: 12 Amp
  • Grounding: Grounding
  • Receptacle Amperage: 15 Amp
  • Receptacle Voltage: 125V AC
  • Switch Amperage: 15 Amp
  • Switch Voltage: 120V AC
  • Dielectric Voltage: Withstands 1500V for 1 minute
  • Overload UL20 Test: 100 cycles of OL at 4.8 times rated current
  • Temperature Rise: Maximum 30 degrees C rise
  • Flammability: Rated V-2 per UL94
  • Operating Temperature: -40ºC to 65ºC
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Color: Brown
  • Termination: Side
  • Terminal ID: Brass-Hot Black-Hot White-Neutral Green-Gnd
  • Terminal Accom.: 14-12 AWG
  • Product ID: Stamped on Strap
  • Torque Range: 12-14 inch pounds

Specs

–
Type:

Single Pole

Voltage:

120v

Horse Power:

1/2

Material:

Thermoplastic

Terminations:

Side

Ground:

Grounding

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy