Apply to be a TradeMaster!
Main product image of Decora Tamper-Resistant Combination Duplex Receptacle w/ 18W (3.6A) Type A/C USB Charger, NEMA 5-15R - Black (15A, 125V)
Magnifying glass
Hover image to zoom

Decora Tamper-Resistant Combination Duplex Receptacle w/ 18W (3.6A) Type A/C USB Charger, NEMA 5-15R - Black (15A, 125V)

Brand:
Leviton
SKU:
T5638-E
Rating:
(0)
Q&A:
(0)
Decora Tamper-Resistant Combination Duplex Receptacle w/ 18W (3.6A) Type A/C USB Charger, NEMA 5-15R - Black (15A, 125V)
Magnifying glass
Hover image to zoom
$22.61 each
Backorder
Backorder
Get it Fri, Oct 9 - Fri, Nov 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
2 Year Limited Warranty
Product Highlight: Grade
Residential, Commercial
Product Highlight: Color
Black
Product Highlight: Mount
Wall
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v

Description

Product Features:

  • 15 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-15R, 18W, Type-A/C USB Chargers, Grounding, Side Wired & Back Wired - Black
  • SMART - Built-in smart chip recognizes the individual device's charging requirements to optimize the charge (Does not provide Power Delivery. See Leviton T5634
  • POWER - Two charging ports deliver a combined total of 18 watts of power.  
  • IDEAL - Perfect for overnight charging for smart phones and other small devices, not for laptops 
  • CONVENIENT - No more searching for charging adapters. Upgrade your existing outlets so you can charge up to two USB powered devices at once, leaving the outlets free for additional power needs. Wall plate is sold separately and can be purchased here on SupplyHouse

Product Benefits:

  • Charges smartphones and other small devices
  • Charges most Type A and Type-C USB powered devices
  • Adapter-free charging for a sleek and uncluttered appearance
  • No data transfer capability
  • Smart chip recognizes and optimizes the charging requirements of individual devices
  • Compatible with USB 3.1, 3.0, 2.0, 1.1 devices
  • Tamper-Resistant to help prevent access by most non-rated/foreign objects
  • USB Ports tested to withstand over 10,000 insertions
  • Spec Grade
  • Use with Decora wallplate or Decora+ screwless wallplate, sold separately


Product Specifications

  • Amperage : 15 A
  • Color : Black
  • Device Type : Decora Tamper-Resistant Duplex Receptacle
  • Feature : USB Type A and Type--C
  • Type : Type A/C Duplex Receptacle
  • Terminal Accom. : Back and Side wire terminals accept #14-#12 AWG copper or #10-#12 copper-clad wires.
  • Termination : Back and Side Wire
  • Torque Range : 14-18 in-lbs
  • Grounding : Grounding
  • Pole : 2
  • Wire : 3
  • Agency Certifications : cCSAus Listed
  • NEMA : 5-15R
  • Warranty : 1-Year Limited

Specs

Warranty:

2 Year Limited

Grade:

Residential

Commercial

Product Type:

Receptacle

Color:

Black

NEMA Rating:

5-15R

Terminations:

Side

Back

Mount:

Wall

Operating Temp Range:

-10°C to 40°C

AWG:

14-12

Poles:

2

Ground:

Grounding

Type:

Combination Duplex Receptacle

Amperage:

15

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy