Apply to be a TradeMaster!
Main product image of Tamper-Resistant Straight Blade Duplex Receptacle, 2P, 20A, NEMA 5-20R - White (125V)
Magnifying glass
Hover image to zoom

Tamper-Resistant Straight Blade Duplex Receptacle, 2P, 20A, NEMA 5-20R - White (125V)

Brand:
Leviton
SKU:
T5820-W
Rating:
(2)
Q&A:
(0)
Tamper-Resistant Straight Blade Duplex Receptacle, 2P, 20A, NEMA 5-20R - White (125V)
Magnifying glass
Hover image to zoom
$3.97 each
BOX UP & SAVE 3%
$38.50 box of 10
$3.85 each
In Stock
In Stock
Get 174 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
125v

Description

Product Features:
  • Mechanical shutter mechanism prevents access to contacts unless a two-pronged plug is inserted, helping ensure that foreign objects will be locked out
  • TR symbol on receptacle face assures they meet the NEC Section 406.11 code requirements
  • Ultrasonically welded for additional assembly security
  • Base and face made of high impact thermoplastic
  • Convenient break-off plaster ears for best flush alignment
  • Self-grounding clip staked on, will never fall off
  • Easily accessible break-off tabs when split feed wiring is required; allows easy two circuit conversion
Product Specifications
  • Type: Duplex Receptacle Outlet
  • Amperage: 20A
  • Color: White
  • Grounding: Self Grounding
  • Blade Type: Straight Blade
  • NEMA: 5-20R
  • Poles: 2
  • Feature: Tamper-Resistant
  • Termination: Side
  • Voltage: 125 VAC
  • Wires: 3

Specs

Type:

Duplex Receptacle

Ground:

Self Grounding

Color:

White

Amperage:

20

Voltage:

125v

NEMA Rating:

5-20R

Terminations:

Side

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1-Gang Electrical Wall Plate, Duplex Receptacle (White)
SKU: 88003
Leviton

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great!!!

Great product for great price!
Jo Razmas FJB
Delaware Beach
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Just what I needed
Joe
Redmond, wa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy