Apply to be a TradeMaster!
Main product image of Single-Pole Toggle Light Switch, Commercial Grade, 20A - White (120/277V)
Magnifying glass
Hover image to zoom

Single-Pole Toggle Light Switch, Commercial Grade, 20A - White (120/277V)

Brand:
Leviton
SKU:
CS120-2W
Rating:
(0)
Q&A:
(0)
Single-Pole Toggle Light Switch, Commercial Grade, 20A - White (120/277V)
Magnifying glass
Hover image to zoom
$7.06 each
BOX UP & SAVE 11%
$62.90 box of 10
$6.29 each
In Stock
In Stock
Get 114 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
277v, 120v
Product Highlight: Color
White
Product Highlight: Horse Power
2, 1 HP
Product Highlight: Material
Thermoplastic
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Commercial

Description

20 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Commercial Spec Grade, Grounding, Side Wired, - White

This 20 Amp toggle switch is the perfect replacement for an existing switch or can be used to add a new Switch. With simple side wiring installation can be done quickly and easily. This is a high-quality Leviton product that was built to last and carries Leviton's 10 year warranty.

Wallplate not included.

Features:
  • Simple and Quick Installation
  • High Quality Leviton Product
  • 10 Warranty Through Leviton

Specifications:
  • Color: White
  • Ground: Grounding
  • Amperage: 20 Amp
  • Voltage: 120/277 Volt
  • HP Rating: 1HP-120V 2HP-240V-277V
  • Max Amp: 16 Amp
  • Termination: Side
  • Actuator Material: Thermoplastic
  • Body Material: Thermoplastic
  • Strap Material: Steel
  • Standards and Certifications: UL/CSA

Specs

Voltage:

277v

120v

Poles:

1

Type:

Single-Pole AC Quiet Switch

Color:

White

Horse Power:

2

1

Terminations:

Side

Ground:

Grounding

Material:

Thermoplastic

Amperage:

20

Grade:

Commercial

Application:

Light Switch

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy