Apply to be a TradeMaster!
Main product image of Combination Duplex Receptacle/Outlet and 3.6A USB Charger - Light Almond (20A, 125V)
Magnifying glass
Hover image to zoom

Combination Duplex Receptacle/Outlet and 3.6A USB Charger - Light Almond (20A, 125V)

Brand:
Leviton
SKU:
T5832-T
Rating:
(0)
Q&A:
(0)
Combination Duplex Receptacle/Outlet and 3.6A USB Charger - Light Almond (20A, 125V)
Magnifying glass
Hover image to zoom
T5832-T has been discontinued
Discontinued May 6, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Decora Tamper-Resistant Combination Duplex Receptacle w/ 18W (3.6A) Dual Type A/C USB Charger, NEMA 5-20R - Light Almond (20A, 125V)
Brand:
Leviton
SKU:T5838-T
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
Light Almond
Product Highlight: Horse Power
1 HP
Product Highlight: Amperage
20 Amps

Description

–

Combination Duplex Receptacle/Outlet and USB Charger. 20 Amp, 125 Volt, Decora Tamper-Resistant Receptacle/Outlet, NEMA 5-20R. 3.6 Amps, 5VDC, 2.0 Type A USB Chargers. Grounding, Side Wired & Back Wired - Light Almond


Benefits:

  • Built-in smart chip recognizes the individual device's charging requirements to optimize the charge
  • Two high-powered charging ports deliver a combined total of 3.6A charging power
  • No more searching for charging adapters! Upgrade your existing outlets so you can charge up to two USB powered electronics at once, leaving the outlets free for additional power needs
  • Compact design fits in a standard wallbox and works with Decora and Decora Plus screwless wallplates.

Features:

  • Perfect for use in residential applications such as kitchens, bedrooms and home offices and in commercial applications such as hotels, airports, restaurants and cafes, salons, office cubicles and college dorm rooms
  • Smart chip recognizes and optimizes the charging requirements of individual devices
  • USB Ports are positioned vertically providing more space for maneuvering and reducing stress on USB cables
  • Compatible with USB 3.0, 2.0, 1.1 devices
  • Fits in a standard wallbox, is compatible with standard wallplates and can be multi-ganged with other devices
  • Easy to install. Can replace existing outlets

Specs

–
Voltage:

125v

Type:

Combination Duplex Receptacle

Color:

Light Almond

Horse Power:

1

Ground:

Grounding

Amperage:

20

NEMA Rating:

5-20R

Terminations:

Back

Side

Features:

Tamper Resistant

USB Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm