Apply to be a TradeMaster!
Main product image of LCD Electronic Indoor Decora 24 Hr Programmable Timer Switch w/ Astronomical Clock - White, Ivory, Almond (120V)
Magnifying glass
Hover image to zoom

LCD Electronic Indoor Decora 24 Hr Programmable Timer Switch w/ Astronomical Clock - White, Ivory, Almond (120V)

Brand:
Leviton
SKU:
VPT24-16Z
Rating:
(0)
Q&A:
(0)
LCD Electronic Indoor Decora 24 Hr Programmable Timer Switch w/ Astronomical Clock - White, Ivory, Almond (120V)
Magnifying glass
Hover image to zoom
$97.66 each
Backorder
Backorder
Get it Wed, Sep 16 - Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Programmability
24 Hour
Product Highlight: Voltage
120v
Product Highlight: Color
Ivory, Light Almond, White

Description

Indoor Decora 24-Hour Programmable Timer 120VAC, 60HZ, 1800W Incandescent/Halogen, 15A Resistive/Inductive, 5A LED, 1HP Motor, for single pole, 3-way or more locations when used with VP0SR remote switch. Astronomic clock, backlit LCD display, timer settings at a glance, green LED locator, neutral required, can be used to comply with 2019 California Title 24, Part 6, Residential Outdoor Control Device Requirements – White, Ivory & Light Almond

CONVENIENT – Automate interior/exterior lights and more ENERGY SAVING – Reduce energy consumption and extend bulb life FLEXIBLE – Program up to 49 on/off event settings per day. See "How To" programming videos below SMART – Adjusts to local sunrise/sunset and daylight saving

Product Features
  • Timer settings at-a-glance with large, back-lit display
  • Flexibility to program weekdays, weekends or any combination of days
  • One program mode for astronomical clock, sunrise/sunset and daylight saving time
  • Single pole, 3-way or more when used with the VP0SR matching or coordinating remote switch
  • Rechargeable battery keeps time during temporary power outages
  • White with ivory and light almond faceplates included
  • Other color change kits available
  • VPT24-16Z can be used to comply with 2019 California Title 24, Part 6, Residential Outdoor Control Device Requirements
  • VPT24-16Z has one-touch temporary and permanent override that returns to normal operation within 6 hours


Product Specifications
  • California Title 24: Yes
  • Color: White, Ivory, Light Almond
  • Feature: Single-Pole, 3-Way or More Applications
  • Neutral: Required
  • Ordering Notes: Incl White, Ivory and Light Almond Color Change Kit
  • Pole: 3
  • Power Consumption: < 1 Watt
  • Standards and Certifications: UL/CSA
  • Style Name: Decora
  • Timer Type: 24 Hour LCD Programmable
  • Type: Electronic
  • Voltage: 120 VAC
  • Warranty: 5-Year Limited
  • Wire: 3

Specs

Type:

Single Pole

3-Way

Programmability:

24 Hour

Voltage:

120v

Color:

Ivory

Light Almond

White

Features:

LCD Display

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy