Apply to be a TradeMaster!
LCD Electronic Indoor Decora 24 Hr Programmable Timer Switch w/ Astronomical Clock - White, Ivory, Almond, Black, Gray (120V)

LCD Electronic Indoor Decora 24 Hr Programmable Timer Switch w/ Astronomical Clock - White, Ivory, Almond, Black, Gray (120V)

Brand:
Leviton
SKU:
VPT24-1CW
Rating:
(0)
Q&A:
(0)
LCD Electronic Indoor Decora 24 Hr Programmable Timer Switch w/ Astronomical Clock - White, Ivory, Almond, Black, Gray (120V)
$44.29 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray, Light Almond, Ivory, White, Black
Product Highlight: Voltage
120v

Description

–

Decora 24-Hour Programmable and Astronomical Timer Switch is ideal for scheduling and controlling indoor and outdoor lighting. 120VAC, 60HZ, 15A Resistive, 5A LED, 1 HP Motor, for single pole or 3-way with a standard 3-way switch. It features fast, intuitive setup with a backlit LCD screen and offers reliable, automated lighting control year-round. VPT24 offers up to 10 programmable schedules, along with countdown and random modes for added convenience and security. An LED locator light makes it easy to find in the dark. For indoor use only. Neutral wire required. Use with a Decora wallplate or Decora Plus Screwless Wallplate (sold separately) - White


Features:

  • CONVENIENCE AND SAFETY - Easily schedule lights and fans to turn on/off at specific times; arrive to a well-lit home; and set countdown and randomize modes for added peace of mind while you're away
  • CUSTOMIZABLE - Quickly create flexible schedules that fit your lifestyle with an intuitive setup for any day or combination of days
  • AUTOMATICALLY ADJUSTS - Set it once and forget it with worry-free scheduling that automatically adapts to Daylight Saving Time and seasonal sunrise/sunset changes
  • VERSATILE - Convenient control of the same lights from two separate locations: Use the timer in one location and a standard 3-way switch in the second location 
  • PRACTICAL - Ideal for porch, patio and landscape lights, small pumps, interior lighting, ceiling fans and exhaust fans

Specs

–
Color:

Gray

Light Almond

Ivory

White

Black

Type:

3-Way

Single Pole

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy