Apply to be a TradeMaster!
Main product image of LCD Electronic 24 Hr Programmable Timer Switch w/ Astronomical Clock - White, Ivory, Almond (120V)
Magnifying glass
Hover image to zoom

LCD Electronic 24 Hr Programmable Timer Switch w/ Astronomical Clock - White, Ivory, Almond (120V)

Brand:
Leviton
SKU:
VPT24-1PZ
Rating:
(0)
Q&A:
(0)
LCD Electronic 24 Hr Programmable Timer Switch w/ Astronomical Clock - White, Ivory, Almond (120V)
Magnifying glass
Hover image to zoom
$78.14 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
24 Hour
Product Highlight: Voltage
120v
Product Highlight: Color
White, Ivory, Light Almond

Description

–

Decora 24-Hour Programmable Timer 120VAC, 60HZ, 1800W Incandescent/Halogen, 15A Resistive/Inductive, 1HP, for single pole, 3-way or more locations when used with VP0SR remote switch. Astronomic clock, backlit LCD display, timer settings at a glance, green LED locator, neutral required - White, Ivory & Light Almond


Product Features

  • Efficient construction with consistent form factor, excellent ergonomic traits and precision feel
  • Digital circuitry provides aesthetically pleasing soft ON and fade OFF
  • Innovative contoured geometry offers an exclusive aesthetic design
  • High gloss finish complements any décor
  • Green LED serves as locator light
  • Complements Vizia RF + lighting controls and switches
  • Compatible with Decora Plus screwless wallplates
  • Remote available for multi-location control
  • Meets all applicable UL, CSA and FCC requirements
  • Universal design
  • Crisp actuation, minimal travel


Product Specifications

  • Switch Type: Single-Pole & 3-Way Timer Type: 24 Hour LCD Programmable
  • Style Name: Decora
  • Type: Electronic
  • Voltage: 120 Volt AC 60 Hz
  • Wire: 3
  • Neutral: Required
  • Color: White Ivory Light Almond
  • Standards and Certifications: UL/CSA
  • Notes: White, Ivory and Light Almond Color Kit

Specs

–
Type:

Single Pole

3-Way

Programmability:

24 Hour

Voltage:

120v

Color:

White

Ivory

Light Almond

Features:

LCD Display

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy