Shop Resideo Sale
Main product image of 20A Type A and Type-C USB Charger Weather-Resistant Receptacle - White (20A,125V)
Magnifying glass
Hover image to zoom

20A Type A and Type-C USB Charger Weather-Resistant Receptacle - White (20A,125V)

Brand:
Leviton
SKU:
W5833-W
Rating:
(0)
Q&A:
(0)
20A Type A and Type-C USB Charger Weather-Resistant Receptacle - White (20A,125V)
Magnifying glass
Hover image to zoom
$59.97 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
125v
Product Highlight: Color
White
Product Highlight: Horse Power
1/2 HP
Product Highlight: Amperage
20 Amps
Product Highlight: Grade
Residential

Description

–
The Type A and Type-C USB Charger/Weather-Resistant Receptacle offers convenient outdoor access to charging power for smartphones, tablets, laptops, and more. The device is the industry’s first Weather-Resistant USB to utilize an innovative process which provides added protection to electrical components for longl asting durability. Install it on any GFCI protected circuit to enhance outdoor living. The Type A and Type-C USB Charger/Weather-Resistant Receptacle features easy to-install wire lead termination and can be paired with Leviton’s durable While-In-Use (WIU) Outdoor Cover to meet the requirements of NEC® 406.9B. The two USB ports deliver a combined total of 5.1A charging current and 25+ watts of power. A smart chip recognizes and optimizes the charging requirements of individual devices. The USB Type-C™ port delivers faster charging and enables the cables to be inserted easily in either direction.

Features:
  • Weather-resistant rated to provide added protection against corrosion, UV degradation, and exposure to the elements
  • Smart chip recognizes and optimizes the charging requirements of individual devices
  • One Type A Port and one Type-C Port; combined total of 5.1A of charging power
  • Type-C Port can charge maximum 3 Amps @ 5V
  • Type A Port can charge maximum 2.4 Amps @ 5V
  • Tamper-Resistant to help prevent access by most non-rated/ foreign objects
  • Wire leads for ease of installation
  • USB Ports tested to withstand over 10,000 insertions
  • Charges most Type A and Type-C USB powered devices
  • Spec Grade
  • For use with NEC required While-In-Use Outdoor Cover

Specs

–
Voltage:

125v

Type:

Combination Duplex Receptacle

Color:

White

Horse Power:

1/2

Amperage:

20

Ground:

Grounding

NEMA Rating:

5-15R

Terminations:

Side

Back

Features:

USB Charger

Tamper Resistant

Grade:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy