Apply to be a TradeMaster!
Main product image of 1/4 HP Automatic Submersible Pump w/ Magnetic Vertical Float Switch - 115v - 25 ft Cord
Magnifying glass
Hover image to zoom

1/4 HP Automatic Submersible Pump w/ Magnetic Vertical Float Switch - 115v - 25 ft Cord

SKU:
247-2-LIBERTY
Rating:
(0)
Q&A:
(0)
1/4 HP Automatic Submersible Pump w/ Magnetic Vertical Float Switch - 115v - 25 ft Cord
Magnifying glass
Hover image to zoom
$217.50 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
30 GPM
Product Highlight: Horse Power
1/4 HP
Product Highlight: Cord Length
25'

Description

–
The Liberty Model 247 is an Automatic Submersible Sump Pump with a magnetically operated vertical float which operates in a 10" diameter sump pit.

Features:
  • Rugged 1/4 HP motor, oil filled with thermal overload protection
  • Hermetically sealed motor and permanently lubricated bearings
  • Liberty's UNI-BODY casting - a solid, one-piece housing that eliminates the lower motor seal ring found on other pumps
  • Integral, mid-mounted "peripheral-port" inlets which eliminate bottom suction of debris and foreign material
  • Stainless steel volute intake plate, internally mounted (will not corrode)
  • 8 vane, glass reinforced thermoplastic impeller, non-clog design
  • Fasteners which are all non-corrosive stainless steel
  • Stainless steel rotor shaft
  • 25' powercord
  • Specs

    –
    Shutoff Head (ft.):

    21'

    Cord Length:

    25'

    Horse Power:

    1/4

    Flow at 5 FT Head:

    30 GPM

    Voltage:

    115V

    Type:

    Automatic

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy