Apply to be a TradeMaster!
Main product image of 1/3 HP C.I. Automatic Submersible Effluent Pump w/ Wide-Angle Float Switch - 115v - 25 ft Cord
Magnifying glass
Hover image to zoom

1/3 HP C.I. Automatic Submersible Effluent Pump w/ Wide-Angle Float Switch - 115v - 25 ft Cord

SKU:
251-2
Rating:
(0)
Q&A:
(1)
1/3 HP C.I. Automatic Submersible Effluent Pump w/ Wide-Angle Float Switch - 115v - 25 ft Cord
Magnifying glass
Hover image to zoom
$261.75 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Flow at 5 FT Head
45 GPM

Description

–
Liberty Pumps 251-2 is a 1/3 HP Automatic Submersible Sump/Effluent Pump with wide-angle quick-disconnect float switch that is mercury-free and mechanically activated. This Liberty Pump features a unique one-piece cast iron housing and thermally protected & permanently lubricated motor.

The switch of this pump is factory-preset and is not adjustable. Efficient motor design of this energy saving pump reduces electrical usage by up to 40%. Main usages for this pump are for de-watering, sump and effluent applications.

Features:
  • Rugged 1/3 HP motor, oil filled with thermal overload protection
  • 1/2" solids handling
  • 1-1/2" Discharge
  • Hermetically sealed motor and switch cavities, and permanently lubricated bearings
  • Liberty's UNI-BODY casting - a solid, one piece housing that eliminates the lower motor seal ring found on other pumps
  • Epoxy powder coat finish
  • Vortex style impeller for superior solids-handling. Made of high temperature engineering polymer
  • Fasteners all made of non-corrosive stainless steel
  • 416 stainless steel rotor shaft
  • Specs

    –
    Shutoff Head (ft.):

    23'

    Cord Length:

    25'

    Type:

    Automatic

    Voltage:

    115V

    Horse Power:

    1/3

    Flow at 5 FT Head:

    45 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Hello, Is this pump good for emptying swimming pool water and lite flooded areas? Thank you.

    Asked by Sergio 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    No, this pump is designed for sewage applications. A better solution may be a portable utility pump such as http://www.supplyhouse.com/Little-Giant-505000-5-MSP-1-6-HP-1200-GPH-Submersible-Utility-Pump-w-10-ft-Power-Cord

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy