Apply to be a TradeMaster!
Main product image of 1/3 HP Automatic Effluent Pump w/ Wide-Angle Float Switch - 115v, 35 ft Cord
Magnifying glass
Hover image to zoom

1/3 HP Automatic Effluent Pump w/ Wide-Angle Float Switch - 115v, 35 ft Cord

SKU:
251-3
Rating:
(0)
Q&A:
(1)
1/3 HP Automatic Effluent Pump w/ Wide-Angle Float Switch - 115v, 35 ft Cord
Magnifying glass
Hover image to zoom
$279.75 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
35'
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
45 GPM

Description

–
The Liberty 251-3 Pump is an automatic, submersible effluent/sump pump which includes a wide-angle float switch. This effluent sump pump is ideal for pumping of drainage, effluent and waste water and other non-explosive or corrosive liquids.

The powerful heavy-duty motor on the Liberty 251-3 effluent sump pump comes with a rugged housing and powder coat finish that is completely submersible and will provide years of reliable performance. This Liberty sump/effluent pump is the ideal choice for low-head effluent pumping or basement de-watering applications, in addition to liquid waste transfer for residential or commercial applications that require more flow at low-head.

Features:
  • Vortex style impeller permitting passage of solids up to 3/4"
  • Cast bronze or cast iron pump housing with protective epoxy coating for corrosion resistance
  • Oil-filled motor housing for lifetime lubrication and rapid heat dissipation
  • 1/3 HP shaded pole motor with thermal overload protection
  • Stainless steel fasteners
  • Mechanical seal (stainless steel spring, nitrile parts, carbon and ceramic faces) for protection against pump failure
  • Upper and lower sintered sleeve bearings for extended motor life
  • Specs

    –
    Shutoff Head (ft.):

    23'

    Cord Length:

    35'

    Type:

    Automatic

    Horse Power:

    1/3

    Voltage:

    115V

    Flow at 5 FT Head:

    45 GPM

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Hello, Is this pump good for emptying swimming pool water and lite flooded areas? Thank you.

    Asked by Sergio 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    No, this pump is designed for sewage applications. A better solution may be a portable utility pump such as http://www.supplyhouse.com/Little-Giant-505000-5-MSP-1-6-HP-1200-GPH-Submersible-Utility-Pump-w-10-ft-Power-Cord

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy