Apply to be a TradeMaster!
Main product image of 1/3 HP Automatic Submersible Effluent Pump w/ Wide-Angle Piggyback Float Switch - 115v - 25 ft Cord
Magnifying glass
Hover image to zoom

1/3 HP Automatic Submersible Effluent Pump w/ Wide-Angle Piggyback Float Switch - 115v - 25 ft Cord

SKU:
253-2
Rating:
(3)
Q&A:
(0)
1/3 HP Automatic Submersible Effluent Pump w/ Wide-Angle Piggyback Float Switch - 115v - 25 ft Cord
Magnifying glass
Hover image to zoom
$284.25 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Flow at 5 FT Head
45 GPM

Description

–
Liberty Pumps 253-2 is a 1/3 HP Automatic-Manual Submersible Sump/Effluent Pump which comes factory-equipped with a wide-angle float switch that is mercury-free, mechanically activated and mounted to the pump.

This pump has two cords - one to the float switch and the other to the pump motor. The switch cord has a piggyback series plug enabling the pump (motor) cord to be plugged into the back of it. The purpose of this design is to temporary allow manual operation of the pump if desired.

Features:
  • Rugged 1/3 HP motor, oil filled with thermal overload protection
  • 1/2" solids handling
  • 1-1/2" Discharge
  • Hermetically sealed motor and switch cavities, and permanently lubricated bearings
  • Liberty's UNI-BODY casting - a solid, one piece housing that eliminates the lower motor seal ring found on other pumps
  • Epoxy powder coat finish
  • Vortex style impeller for superior solids-handling. Made of high temperature engineering polymer
  • Fasteners all made of non-corrosive stainless steel
  • 416 stainless steel rotor shaft
  • Specs

    –
    Shutoff Head (ft.):

    23'

    Cord Length:

    25'

    Type:

    Automatic

    Voltage:

    115V

    Horse Power:

    1/3

    Flow at 5 FT Head:

    45 GPM

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-3 of 3 reviews

    Nice, well made pump. I am very pleased with the selection

    I am using the pump as a basement sump pump. The Tether/wide angle float switch allows a good range of on/off for my pit. And the piggyback outlet allows me to drain the pit down to nearly nothing after storm events. The pump with a quiet check valve runs so quiet that I couldn't tell it came on when I was testing it with a garden hose. Great unit!
    Glutton for home improvement punishment
    Boston area
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again.

    Used as effluent septic pump. Works great with easy install.
    magic
    ny
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This is a beast

    This has been running a driveway sump pump for 5 years now with no issues and it keeps the water level around the house down. Going to buy a backup soon.
    CAD
    Newton, MA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy