Apply to be a TradeMaster!
Main product image of 1/3 HP Automatic Effluent Sump Pump w/ Wide-Angle Piggyback Float Switch - 115v, 35 ft Cord
Magnifying glass
Hover image to zoom

1/3 HP Automatic Effluent Sump Pump w/ Wide-Angle Piggyback Float Switch - 115v, 35 ft Cord

SKU:
253-3
Rating:
(3)
Q&A:
(0)
1/3 HP Automatic Effluent Sump Pump w/ Wide-Angle Piggyback Float Switch - 115v, 35 ft Cord
Magnifying glass
Hover image to zoom
$312.75 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
35'
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
45 GPM

Description

–
The Liberty 253-3 Pump is an automatic, submersible effluent/sump pump which can handle solids up to 1/2". It features a piggy-back plug allowing for manual operation. This effluent sump pump is ideal for pumping of drainage, effluent and waste water and other non-explosive or corrosive liquids.

This Liberty sump/effluent pump is the perfect choice for low-head effluent pumping or basement de-watering applications, in addition to liquid waste transfer for residential or commercial applications that require more flow at low-head. The powerful heavy-duty motor on the Liberty 253-3 effluent sump pump comes with a rugged housing and powder coat finish that is completely submersible and will provide years of reliable performance.

Features:
  • Vortex style impeller permitting passage of solids up to 3/4"
  • Cast bronze or cast iron pump housing with protective epoxy coating for corrosion resistance
  • Oil-filled motor housing for lifetime lubrication and rapid heat dissipation
  • 1/3 HP shaded pole motor with thermal overload protection
  • Stainless steel fasteners
  • Mechanical seal (stainless steel spring, nitrile parts, carbon and ceramic faces) for protection against pump failure
  • Upper and lower sintered sleeve bearings for extended motor life
  • Specs

    –
    Shutoff Head (ft.):

    23'

    Cord Length:

    35'

    Type:

    Automatic

    Horse Power:

    1/3

    Voltage:

    115V

    Flow at 5 FT Head:

    45 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-3 of 3 reviews

    Nice, well made pump. I am very pleased with the selection

    I am using the pump as a basement sump pump. The Tether/wide angle float switch allows a good range of on/off for my pit. And the piggyback outlet allows me to drain the pit down to nearly nothing after storm events. The pump with a quiet check valve runs so quiet that I couldn't tell it came on when I was testing it with a garden hose. Great unit!
    Glutton for home improvement punishment
    Boston area
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again.

    Used as effluent septic pump. Works great with easy install.
    magic
    ny
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This is a beast

    This has been running a driveway sump pump for 5 years now with no issues and it keeps the water level around the house down. Going to buy a backup soon.
    CAD
    Newton, MA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy