Apply to be a TradeMaster!
Main product image of 1/6 HP Manual Submersible Utility pump (Garden Hose Connection) - 115v - 25 ft cord
Magnifying glass
Hover image to zoom

1/6 HP Manual Submersible Utility pump (Garden Hose Connection) - 115v - 25 ft cord

SKU:
260-2
Rating:
(0)
Q&A:
(0)
1/6 HP Manual Submersible Utility pump (Garden Hose Connection) - 115v - 25 ft cord
Magnifying glass
Hover image to zoom
$153.75 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Horse Power
1/6 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
17 GPM

Description

–
Lightweight, portable and weighing only 7.5 lbs., the model 260 is perfect for miscellaneous water removal from pool covers, flooded areas or other clear water transfer applications such as fountains, etc. Completely submersible and powered by a 1/6 hp motor, the 260 pumps down to as low as 1/8". Garden hose connection. Capabilities to 17 GPM, maximum head 25'.

Features:
  • Thermoplastic body resists impact, stress, and corrosion
  • Self-cleaning trash-type impeller
  • 1/6 hp air cooled PSC motor
  • Shaft seal and lip seal
  • Thermal overload protection
  • Pumps down to 1/8"
  • Completely submersible
  • Removable bottom screen for easy cleaning
  • 3/4" Discharge

Specs

–
Shutoff Head (ft.):

25'

Cord Length:

25'

Type:

Manual

Horse Power:

1/6

Voltage:

115V

Flow at 5 FT Head:

17 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy