Apply to be a TradeMaster!
Main product image of 1/2 HP Manual Effluent Pump - 208-230v, 25 ft Cord
Magnifying glass
Hover image to zoom

1/2 HP Manual Effluent Pump - 208-230v, 25 ft Cord

SKU:
280HV-2
Rating:
(0)
Q&A:
(0)
1/2 HP Manual Effluent Pump - 208-230v, 25 ft Cord
Magnifying glass
Hover image to zoom
$393.75 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Voltage
208V, 230V
Product Highlight: Flow at 5 FT Head
62.5 GPM
Product Highlight: Horse Power
1/2 HP

Description

–
The Liberty 280 series provides a cost effective "mid-range" pump for on-site waste water systems, liquid waste transfer and commercial heavy-duty sump pump applications that require higher head or more flow. It has been designed around Liberty's unique "Uni-Body" casting and will provide years of reliable performance. Use for De-watering, Sump and Effluent Applications. Do not let the pump run dry.

Features:
  • Carbon and ceramic mechanical face seal
  • Vortex style impeller permitting passage of solids up to 3/4"
  • 416 stainless steel rotor shaft
  • Permanently lubricated upper and lower ball bearing
  • Epoxy powder coat finish
  • All fasteners are corrosion-resistant stainless steel
  • 1-1/2" Discharge
  • Stainless steel bottom screen which is easily removable
  • Maximum fluid temperature 140° F
  • Specs

    –
    Cord Length:

    25'

    Shutoff Head (ft.):

    37'

    Type:

    Manual

    Voltage:

    208V

    230V

    Flow at 5 FT Head:

    62.5 GPM

    Horse Power:

    1/2

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy