Apply to be a TradeMaster!
Main product image of 1/2 HP Manual Effluent Pump - 208-230v, 50 ft Cord
Magnifying glass
Hover image to zoom

1/2 HP Manual Effluent Pump - 208-230v, 50 ft Cord

SKU:
280HV-5
Rating:
(0)
Q&A:
(0)
1/2 HP Manual Effluent Pump - 208-230v, 50 ft Cord
Magnifying glass
Hover image to zoom
$435.75 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
50'
Product Highlight: Flow at 5 FT Head
62.5 GPM
Product Highlight: Voltage
208V, 230V
Product Highlight: Horse Power
1/2 HP

Description

–
The Liberty 280 series provides a cost effective "mid-range" pump for on-site waste water systems, liquid waste transfer and commercial heavy-duty sump pump applications that require higher head or more flow. It has been designed around Liberty's unique "Uni-Body" casting and will provide years of reliable performance. This effluent sump pump operates at 208-230v with a max fluid temperature of 140F.

This Liberty effluent sump pump was designed for STEP systems, mound systems, liquid waste transfer and residential or commercial high output sump applications that require higher head or more flow. This sump/effluent pump covers a wide range of low-head to mid-head pump applications.

Features:
  • High Voltage 208/230v
  • Cast bronze or cast iron pump housing with protective epoxy coating for corrosion resistance
  • Oil-filled motor housing for lifetime lubrication and rapid heat dissipation
  • 1/2 HP shaded pole motor with thermal overload protection
  • Stainless steel fasteners
  • Mechanical seal (stainless steel spring, nitrile parts, carbon and ceramic faces) for protection against pump failure
  • Upper and lower sintered sleeve bearings for extended motor life
  • Vortex style impeller permitting passage of solids up to 3/4"
  • 416 stainless steel rotor shaft
  • Epoxy powder coat finish
  • 1-1/2" Discharge
  • Manual operation
  • Specs

    –
    Cord Length:

    50'

    Shutoff Head (ft.):

    37'

    Type:

    Manual

    Flow at 5 FT Head:

    62.5 GPM

    Voltage:

    208V

    230V

    Horse Power:

    1/2

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy