Apply to be a TradeMaster!
Main product image of 1/2 HP Automatic Effluent Pump w/ Wide-Angle Float Switch - 115v, 10 ft Cord
Magnifying glass
Hover image to zoom

1/2 HP Automatic Effluent Pump w/ Wide-Angle Float Switch - 115v, 10 ft Cord

SKU:
281
Rating:
(1)
Q&A:
(0)
1/2 HP Automatic Effluent Pump w/ Wide-Angle Float Switch - 115v, 10 ft Cord
Magnifying glass
Hover image to zoom
$357.00 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Flow at 5 FT Head
62.5 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V

Description

–
281 Liberty Pumps are 1/2HP Automatic Submersible Sump/Effluent Pumps that have a wide-angle quick-disconnect float switch which are mercury-free and mechanically activated.

This Liberty Pump features a unique one-piece cast iron housing which is thermally protected. Moreover, it contains a permanently lubricated motor and a factory-preset switch for the pump which is not adjustable. This should be used for De-watering, Sump and Effluent Applications. It is strongly recommended not to let the pump run dry.

Features:
  • Vortex style impeller permitting passage of solids up to 3/4"
  • 416 stainless steel rotor shaft
  • Permanently lubricated upper and lower ball bearing
  • Carbon and ceramic mechanical face seal
  • Epoxy powder coat finish
  • All fasteners are corrosion-resistant stainless steel
  • Stainless steel bottom screen which is easily removable
  • Maximum fluid temperature: 140°F
  • 1-1/2" Discharge
  • Specs

    –
    Cord Length:

    10'

    Shutoff Head (ft.):

    37'

    Type:

    Automatic

    Flow at 5 FT Head:

    62.5 GPM

    Horse Power:

    1/2

    Voltage:

    115V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Fri

    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    My 4th Liberty Pump

    Excellent Value, this pump is used in my liquids tank and performs flawlessly. It's cast iron design gives it longevity and weight to keep it steadfast. It's life expectancy is 5 years and it's true to that life line. Wish it would last longer.
    Pocono Man
    Poconos, PA
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy