Apply to be a TradeMaster!
Main product image of 1/2 HP Automatic Effluent Pump w/ Wide-Angle Float Switch - 115v, 50 ft Cord
Magnifying glass
Hover image to zoom

1/2 HP Automatic Effluent Pump w/ Wide-Angle Float Switch - 115v, 50 ft Cord

SKU:
281-5
Rating:
(1)
Q&A:
(0)
1/2 HP Automatic Effluent Pump w/ Wide-Angle Float Switch - 115v, 50 ft Cord
Magnifying glass
Hover image to zoom
$415.50 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
50'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
62.5 GPM

Description

–
281 Liberty Pumps are 1/2HP Automatic Submersible Sump/Effluent Pumps that have a wide-angle quick-disconnect float switch which are mercury-free and mechanically activated.

The Liberty 281-5 sump/effluent pump covers a wide range of low-head to mid-head pump applications. It is ideal for pumping of drainage, effluent and waste water, and other non-corrosive or non-explosive liquids.

Features:
  • Cast iron pump housing with protective epoxy coating for corrosion resistance
  • Oil-filled motor housing for lifetime lubrication and rapid heat dissipation
  • 1/2 HP shaded pole motor with thermal overload protection
  • Vortex style impeller permitting passage of solids up to 3/4"
  • Stainless steel screws, bolts and handle to protect against corrosion
  • Mechanical seal (stainless steel spring, nitrile parts, carbon and ceramic faces) to assure maximum protection against pump failure
  • Upper and lower sintered sleeve bearings for extended motor life
  • Automatic operation with piggyback mechanical float switch with 'ON' level at 13" and 'OFF' level at 7"
  • 1-1/2" Discharge
  • Specs

    –
    Cord Length:

    50'

    Shutoff Head (ft.):

    37'

    Type:

    Automatic

    Horse Power:

    1/2

    Voltage:

    115V

    Flow at 5 FT Head:

    62.5 GPM

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    My 4th Liberty Pump

    Excellent Value, this pump is used in my liquids tank and performs flawlessly. It's cast iron design gives it longevity and weight to keep it steadfast. It's life expectancy is 5 years and it's true to that life line. Wish it would last longer.
    Pocono Man
    Poconos, PA
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy