Apply to be a TradeMaster!
Main product image of 1/2 HP Automatic Effluent Pump w/ Wide-Angle Piggyback Float Switch - 208-230v, 10 ft Cord
Magnifying glass
Hover image to zoom

1/2 HP Automatic Effluent Pump w/ Wide-Angle Piggyback Float Switch - 208-230v, 10 ft Cord

SKU:
283HV
Rating:
(3)
Q&A:
(0)
1/2 HP Automatic Effluent Pump w/ Wide-Angle Piggyback Float Switch - 208-230v, 10 ft Cord
Magnifying glass
Hover image to zoom
$415.50 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Voltage
230V, 208V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Flow at 5 FT Head
62.5 GPM

Description

–
The 283HV Model features a fully factory-equipped adjustable wide-angle float switch. Differential adjustments can be made easily by tethering the float to the discharge pipe or other mounting points. This wide-angle float switch is mercury-free, mechanically activated and mounted to the pump. This pump has two cords - one to the float switch and the other to the pump motor. The switch cord has a series (piggyback) plug enabling the pump (motor) cord to be plugged into the back of it. The purpose of this design of the piggy-back plug is to allow temporary manual operation of the pump without the removal of the pump if so desired.

Liberty Pumps 283HV are recommended for pumping of drainage, effluent and waste water, and other non-corrosive or non-explosive liquids. Use for De-watering, Sump and Effluent Applications.

Features:
  • Vortex style impeller permitting passage of solids up to 3/4"
  • 416 stainless steel rotor shaft
  • Permanently lubricated upper and lower ball bearing
  • Carbon and ceramic mechanical face seal
  • Epoxy powder coat finish
  • All fasteners are corrosion-resistant stainless steel
  • 1-1/2" Discharge
  • Stainless steel bottom screen which is easily removable
  • Maximum fluid temperature: 140°F
  • Specs

    –
    Cord Length:

    10'

    Shutoff Head (ft.):

    37'

    Type:

    Automatic

    Voltage:

    230V

    208V

    Horse Power:

    1/2

    Flow at 5 FT Head:

    62.5 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 3 reviews
    100% would recommend this product
    5
    out of 3 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-3 of 3 reviews

    A great replacement for a Liberty 280

    We purchased this pump when our Liberty 280 model pump failed in our septic system. The 280 model at SupplyHouse was backordered until Sept/Oct, but we needed it now! The only difference between the models is the piggy back float switch that the 283 comes with that the 280 does not have. We ordered this pump and super fast shipping (free) got it to us within 4 days. We just removed the float switch and installed the pump only, because our system uses separate, independent float switches to control the pump and alarm. Now we have a spare float too. We'll be ordering another one of these pumps to have on hand as a spare. Thanks for the easy order and fast shipping SupplyHouse!
    Kim
    Cathlamet,WA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent pump

    Needed to install a new pump for effluent use. Works great. only thing was the output pipe connection is 1-1/2" where my pipe was 2" so I needed to use an adapter. not sure if the pump is a psc motor but it is advertised as efficient which does not mean squat.
    Lakehouse fix
    Lakewood, WI
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Pump, Great Supplier...

    Bought this pump to replace one that was 24 years old and still working, just for peace of mind. Plus the 24 y.o. pump was getting a little noisy. This new Liberty 283 pump seems to be of very good quality and runs quietly. With regards to the SupplyHouse, I find their website easy to use, ordering is easy, and their deliveries have always been reliable. I will continue to buy products from them.
    Larry_Jo
    East Troy, WI
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy