Apply to be a TradeMaster!
Main product image of 3/4 HP Automatic Effluent Pump w/ Wide-Angle Float Switch - 208-230V, 25 ft Cord
Magnifying glass
Hover image to zoom

3/4 HP Automatic Effluent Pump w/ Wide-Angle Float Switch - 208-230V, 25 ft Cord

SKU:
291HV-2
Rating:
(0)
Q&A:
(0)
3/4 HP Automatic Effluent Pump w/ Wide-Angle Float Switch - 208-230V, 25 ft Cord
Magnifying glass
Hover image to zoom
$492.75 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Flow at 5 FT Head
78 GPM
Product Highlight: Voltage
230V, 208V
Product Highlight: Horse Power
3/4 HP

Description

–
The 291 Series is an automatic, submersible effluent pump with a 3/4HP, single-phase motor that may reach a maximum flow of 78 GPM at 5' of head. This Liberty sump/effluent pump comes equipped with a wide angle float switch and operates at 203/280V. It is best used for residential and commercial heavy-duty pumping of large volumes of drainage, effluent and waste water, and other non-corrosive, non-explosive liquids.

Features:
  • Wide-Angle Float with Quick Disconnect design
  • Liberty's unique, one-piece "Uni-Body" casting
  • Permanently lubricated upper and lower bearings
  • Oil-filled, hermetically sealed motors with thermal overload protection
  • Stainless steel, removable bottom screen
  • 416 Stainless steel rotor shaft
  • All fasteners are corrosion-resistant stainless steel
  • Semi-Open impeller permitting passage of solids up to 3/4"
  • Epoxy powder coat finish
  • 1-1/2" Discharge
  • Stainless steel bottom screen which is easily removable
  • Maximum fluid temperature 140 F
  • Specs

    –
    Shutoff Head (ft.):

    48'

    Cord Length:

    25'

    Type:

    Automatic

    Flow at 5 FT Head:

    78 GPM

    Voltage:

    230V

    208V

    Horse Power:

    3/4

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy