Apply to be a TradeMaster!
Main product image of 3/4 HP Automatic Effluent Pump w/ Vertical Magnetic Float Switch - 208-230v, 10 ft Cord
Magnifying glass
Hover image to zoom

3/4 HP Automatic Effluent Pump w/ Vertical Magnetic Float Switch - 208-230v, 10 ft Cord

SKU:
297HV
Rating:
(1)
Q&A:
(1)
3/4 HP Automatic Effluent Pump w/ Vertical Magnetic Float Switch - 208-230v, 10 ft Cord
Magnifying glass
Hover image to zoom
$459.00 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Voltage
208V, 230V
Product Highlight: Flow at 5 FT Head
78 GPM
Product Highlight: Horse Power
3/4 HP

Description

–
The Liberty 297 is a 3/4HP, single-phase automatic, submersible effluent sump pump that comes with a vertical magnetic float switch. This Vertical Magnetic Float switch allows this sump effluent pump to operate in sump pits as small as 10". The Liberty 297 will automatically turn on when the water is at 9.5" and automatically shut-off when it reaches 4". The Liberty 297HV is designed with high voltage capability and is best used for residential and commercial heavy-duty pumping of large volumes of drainage, effluent and waste water, and other non-corrosive, non-explosive liquids.

The Liberty 297HV operates at 203/280v and provides a cost-effective mid-range pump for on-site waste water systems, liquid waste transfer and commercial heavy duty sump pump applications that require higher head or more flow.

Features:
  • High Voltage 208/230v
  • Vertical Magnetic Float for smaller pits
  • Liberty's unique, one-piece "Uni-Body" casting
  • Permanently lubricated upper and lower bearings
  • Oil-filled, hermetically sealed motors with thermal overload protection
  • Stainless steel, removable bottom screen
  • 416 Stainless steel rotor shaft
  • All fasteners are corrosion-resistant stainless steel
  • Semi-Open impeller permitting passage of solids up to 3/4"
  • Epoxy powder coat finish
  • 1-1/2" Discharge
  • Stainless steel bottom screen which is easily removable
  • Maximum fluid temperature 140 F
  • Specs

    –
    Cord Length:

    10'

    Shutoff Head (ft.):

    48'

    Type:

    Automatic

    Voltage:

    208V

    230V

    Flow at 5 FT Head:

    78 GPM

    Horse Power:

    3/4

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Liberty Pumps 3/4 HP Sump Pump

    Expensive pump, but great quality and excellent manufacturer support. Packaging was very good and the pump arrived without damage.
    Mort
    Huron, Ohio
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: How many amps drawn on start up . What size breaker needed for ( 2 ) of these pumps in the same pit ; Hi & Low water arrangement.

    Asked by Joe 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    Please contact an installer or the manufacturer.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy