Apply to be a TradeMaster!
Main product image of Replacement Pump for Liberty 404 Drain Pump
Magnifying glass
Hover image to zoom

Replacement Pump for Liberty 404 Drain Pump

SKU:
404P
Rating:
(1)
Q&A:
(0)
Replacement Pump for Liberty 404 Drain Pump
Magnifying glass
Hover image to zoom
$305.71 each
In Stock
In Stock
Get 2 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/3 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
35 GPM

Description

–
The Liberty 404P is a 1/3 HP replacement pump for the Liberty 404 Drain Pump with 3/8" solids handling capabilities. The Liberty 404-series drain pump comes factory-equipped with a float switch that has a piggyback cord, enabling manual operation of this drain pump. This replacement pump is designed for residential applications, laundry trays, mop sinks, bar sinks, water softener, dehumidifiers, dishwashers and gray wastewater drainage below gravity lines.

Features:
  • Can handle liquids up to 140F
  • Thermally Protected

Specs

–
Cord Length:

10'

Shutoff Head (ft.):

20'

Type:

Automatic

Horse Power:

1/3

Voltage:

115V

Flow at 5 FT Head:

35 GPM

Flow at 10 FT Head:

27 GPM

Flow at 15 FT Head:

16 GPM

Max Head (Ft):

20

Application:

Laundry Room

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exact replacement

Pump worked perfectly. Shipping was a major issue. Told I would have it by Friday, shows up the following Tuesday. Customer mad at me.
Bill
Chester
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy