Apply to be a TradeMaster!
Main product image of Replacement Pump for Liberty 405 Drain Pump
Magnifying glass
Hover image to zoom

Replacement Pump for Liberty 405 Drain Pump

SKU:
405P
Rating:
(0)
Q&A:
(0)
Replacement Pump for Liberty 405 Drain Pump
Magnifying glass
Hover image to zoom
$341.25 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
48 GPM

Description

–
The Liberty 405P is a high temperature replacement pump for the Liberty 405 Drain Pump. It's a 1/2 HP motor designed for high temperature situations and higher head applications such as commercial and industrial buildings, laundry trays, mop sinks, bar sinks, water softener, dehumidifiers, dishwashers and gray wastewater drainage below gravity lines. This high temperature drain pump has 3/8" solids handling capabilities and can handle liquids up to 180F. The Liberty 405-series drain pump comes factory-equipped with a float switch that has a piggyback cord, enabling manual operation of this drain pump.

Features:
  • Thermally Protected
  • Specs

    –
    Cord Length:

    10'

    Application:

    Laundry Room

    Horse Power:

    1/2

    Voltage:

    115V

    Flow at 5 FT Head:

    48 GPM

    Flow at 10 FT Head:

    44 GPM

    Flow at 15 FT Head:

    39 GPM

    Type:

    Automatic

    Max Head (Ft):

    34

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy